Shop All PVC Tubing
Professional Plastics
Tygon F4040A Tube AAG00012, 0.187 ID X.312 OD X 50 FT [Each]
Mfr # TTYF4040.187X.312X50FT
Zoro # G900917986
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Weight 2
- Height 4
- Material Tygon Tubing
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TTYF4040.187X.312X50FT
- Zoro # G900917986
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Length | 12 |
Height | 4 |
Width | 12 |
Details
Weight | 2 |
Material | Tygon Tubing |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Tygon® TubingTygon F-4040A Tubing is specifically designed to handle most fuels and industrial lubricants, Tygon Fuel and Lubricant Tubing resists the swelling and hardening caused by hydrocarbon-based fluids. This significantly reduces the risk of failure due to cracking and leakage. Its minimum extractability safeguards liquid vapor being transferred against adulteration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW2)
- DIXON 1/4 Turn Forestry Adapter, 1-1/2 in, MNPT, Aluminum, Domestic (QTM150T-F)
- KOHLER Brockway Soap Dish (8880-BC)
- ANVIL 1" Socket Socket Socket Black Forged Steel Tee Class 3000 (0362025603)
- PROFESSIONAL PLASTICS Tygon SE-200 Tube AJD00007, 0.125 ID X .250 OD X 50 FT [Each] (TTYSE200.125X.250X50FT)
- PROFESSIONAL PLASTICS Clearflo AG-47 Antimicrobial PVC Tubing, #1190448-100, 0.750 ID X .87 (TPVCCL.750X.875X100FT-1190448)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00027, 0.375 ID X.500 OD X 50 FT [Each] (TTYF4040.375X.500X50FT)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-G Tube - AFL00062, 1.000 ID X 1.250 OD X 50 FT [E (TNORPA60G1.000X1.250X50FT)
- PROFESSIONAL PLASTICS Tygon LMT-55 Tube ALH00007, 0.125 ID X .250 OD X 50 FT [Each] (TTYLMT55.125X.250X50FT)
- PROFESSIONAL PLASTICS Clear Vinyl 12 L (TVINCL.125X.250X100FT)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00012)
- Professional Plastics Tubing