Shop All PVC Tubing
Professional Plastics
Tygon F4040A Tube AAG00007, 0.125 ID X.250 OD X 50 FT [Each]
Mfr # TTYF4040.125X.250X50FT
Zoro # G800918014
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Height 4
- Weight 2
- Material Tygon Tubing
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTYF4040.125X.250X50FT
- Zoro # G800918014
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Length | 12 |
Height | 4 |
Width | 12 |
Details
Weight | 2 |
Material | Tygon Tubing |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Tygon® TubingTygon F-4040A Tubing is specifically designed to handle most fuels and industrial lubricants, Tygon Fuel and Lubricant Tubing resists the swelling and hardening caused by hydrocarbon-based fluids. This significantly reduces the risk of failure due to cracking and leakage. Its minimum extractability safeguards liquid vapor being transferred against adulteration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Bell Reducer, 3/4 x 1/2 in Nominal, FNPT End Style, 3000 lb, Forged Steel (BR7550FS)
- HONEYWELL Ds06-100-Dut-Lf 1/2" Ds06 (DS06-100-D)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/2 in. Pipe, 304SS (CN30PSS)
- PLASTIC TRENDS COUPLE SDR35 6X4""HXH (P661)
- PROFESSIONAL PLASTICS Clear Vinyl 12 L (TVINCL.125X.187X100FT)
- PROFESSIONAL PLASTICS Clear Vinyl 12 L (TVINCL.187X.250X100FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYF4040A.375X.625X50FT)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00004, 0.093 ID X .156 OD X 5 (TTY2375.093X.156X50FT)
- PROFESSIONAL PLASTICS Tygon SE-200 Tube - AJD00053, 0.750 ID X 1.000 OD X 50 FT [Each] (TTYSE200.750X1.000X50FT)
- PROFESSIONAL PLASTICS Tygon SE-200 Tube AJD00007, 0.125 ID X .250 OD X 50 FT [Each] (TTYSE200.125X.250X50FT)
- TRIDENT HOSE PVC Red Transparent Cover<BR>5/8" x 50Ft (166-0586)
- Professional Plastics PVC Tubing