Shop All PVC Tubing
Professional Plastics
Tygon E3603 Tube ACF00036, 0.500 ID X .625 OD X 50 FT [Each]
Mfr # TTYE3603.500X.625X50FT
Zoro # G300917999
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Material Tygon Tubing
- Width 12
- Height 4
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TTYE3603.500X.625X50FT
- Zoro # G300917999
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Length | 12 |
Width | 12 |
Height | 4 |
Details
Material | Tygon Tubing |
Weight | 5 |
Description
Tygon® E-3603 non-DEHP Laboratory and Vacuum Tubing delivers the same superior performance you've come to expect from Tygon® products - but now in a formulation that contains a widely accepted substitute for DEHP plasticizer. Tygon® E-3603 laboratory tubing is specially formulated for resistance to flex fatigue and abrasion, handles virtually all inorganic chemicals found in the lab, and is less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning. Tygon® E-3603 vacuum tubing shares all these performance features and has extra heavy walls that will withstand a full vacuum at room temperature. TYGON E-3603 IS A REPLACEMENT FOR TYGON R-3603 WHICH HAS BEEN DISCONTINUED Typical Applications: General laboratory Analytical instruments Peristaltic and vacuum pumps Ideal for condensers, incubators, desiccators, gas lines and drain lines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Union, FNPT x FNPT, 3/4 in Pipe Size (458007)
- ZORO SELECT 1" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (5P462)
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LLW9)
- BRADLEY 0.5 GPM Aerator Assembly (S05-157)
- PROFESSIONAL PLASTICS Tygon F4040A Tube, 0.625 ID X .875 OD X 50 FT [Each] (TTYF4040A.625X.875X50FT)
- PROFESSIONAL PLASTICS Natural PVDF Schedule 80 Tube, 1.000 Nominal, 20 FT (TPVDFNA1.000SCH80-20)
- PROFESSIONAL PLASTICS Tygon B-44-4X Innerbraid Tube - ADA00038, 0.500 ID X .750 OD X 50 FT (TTYB444XIB.500X.750X50FT)
- PROFESSIONAL PLASTICS Tygon LMT-55 Tube ALH00007, 0.125 ID X .250 OD X 50 FT [Each] (TTYLMT55.125X.250X50FT)
- PROFESSIONAL PLASTICS Tygon R-3603 Vacuum Tube, 0.250 ID X .625 OD X 50 FT [Each] (TTYR3603.250X.625X50FTVAC)
- PROFESSIONAL PLASTICS Natural PVDF Schedule 80 Tube, 1.000 Nominal, 10 FT (TPVDFNA1.000SCH80-10)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7160-16X25)
- Professional Plastics Tubing