Shop All PVC Tubing
Professional Plastics
Tygon E3603 Tube ACF00007, 0.125 ID X .250 OD X 50 FT [Each]
Mfr # TTYE3603.125X.250X50FT
Zoro # G100918011
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Weight 2
- Height 4
- Material Tygon Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTYE3603.125X.250X50FT
- Zoro # G100918011
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Width | 12 |
Length | 12 |
Height | 4 |
Details
Weight | 2 |
Material | Tygon Tubing |
Description
Tygon® E-3603 non-DEHP Laboratory and Vacuum Tubing delivers the same superior performance you've come to expect from Tygon® products - but now in a formulation that contains a widely accepted substitute for DEHP plasticizer. Tygon® E-3603 laboratory tubing is specially formulated for resistance to flex fatigue and abrasion, handles virtually all inorganic chemicals found in the lab, and is less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning. Tygon® E-3603 vacuum tubing shares all these performance features and has extra heavy walls that will withstand a full vacuum at room temperature. TYGON E-3603 IS A REPLACEMENT FOR TYGON R-3603 WHICH HAS BEEN DISCONTINUED Typical Applications: General laboratory Analytical instruments Peristaltic and vacuum pumps Ideal for condensers, incubators, desiccators, gas lines and drain lines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNE08)
- ALFI BRAND ALFI brand AB7701-PC Polished Chrome Square Foldable Tub Spout (AB7701-PC)
- BANJO 1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS050-80)
- ZORO SELECT Dishwasher Tailpiece, Chrome Drain (35088)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00022, 0.312 ID X.437 OD X 50 FT [Each] (TTYF4040.312X.437X50FT)
- PROFESSIONAL PLASTICS Tygon 2475 Tube - Acg 00038, 0.500 ID X .750 OD X 50 FT [Each] (TTY2475.500X.750X50FT)
- PROFESSIONAL PLASTICS Tygon B-44-4X Innerbraid Tube Unipacs, 0.750 X 1.000 X 10 FT, 10 EA [ (TTYB444XIB.750X1.000X10FT-10UN)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYF4040A.375X.625X50FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube, 0.625 ID X .875 OD X 50 FT [Each] (TTYF4040A.625X.875X50FT)
- PROFESSIONAL PLASTICS Tygon SE-200 Tube AJD00007, 0.125 ID X .250 OD X 50 FT [Each] (TTYSE200.125X.250X50FT)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (4EGV6)
- Professional Plastics Tubing