Shop All PVC Tubing
Professional Plastics
Tygon E3603 TUBE-ACF00002, 0.062 ID X .125 OD X 50 FT [Each]
Mfr # TTYE3603.062X.125X50FT
Zoro # G900917894
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12
- Material Tygon Tubing
- Length 12
- Height 4
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTYE3603.062X.125X50FT
- Zoro # G900917894
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Width | 12 |
Length | 12 |
Height | 4 |
Details
Material | Tygon Tubing |
Weight | 1 |
Description
Tygon® E-3603 non-DEHP Laboratory and Vacuum Tubing delivers the same superior performance you've come to expect from Tygon® products - but now in a formulation that contains a widely accepted substitute for DEHP plasticizer. Tygon® E-3603 laboratory tubing is specially formulated for resistance to flex fatigue and abrasion, handles virtually all inorganic chemicals found in the lab, and is less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning. Tygon® E-3603 vacuum tubing shares all these performance features and has extra heavy walls that will withstand a full vacuum at room temperature. TYGON E-3603 IS A REPLACEMENT FOR TYGON R-3603 WHICH HAS BEEN DISCONTINUED Typical Applications: General laboratory Analytical instruments Peristaltic and vacuum pumps Ideal for condensers, incubators, desiccators, gas lines and drain lines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/4" Pipe Dia., Brass, Kitchen, J-Bend (ZR361-PC)
- PFISTER Pfister Ashfield 24" Towel Bar Brushed Nickel (BTB-YP2K)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGS03834)
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Matte Black (T2759-BL)
- PROFESSIONAL PLASTICS Tygon B44-3 Tube AAB00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYB443.375X.625X50FT)
- PROFESSIONAL PLASTICS Tygon E-Lfl Tube - AVX42022, 0.312 ID X .437 OD X 25 FT [Each] (TTYELFL.312X.437X25FT)
- PROFESSIONAL PLASTICS Tygon B-44-4X Innerbraid Tube - ADA00038, 0.500 ID X .750 OD X 50 FT (TTYB444XIB.500X.750X50FT)
- PROFESSIONAL PLASTICS Tygon B44-3 Tube AAB00053, 0.750 ID X 1.000 OD X 50 FT [Each] (TTYB443.750X1.000X50FT)
- PROFESSIONAL PLASTICS Tygon E-Lfl Tube - AVX06064, 1.000 ID X 1.375 OD X 10 FT [Each] (TTYELFL1.000X1.375X10FT)
- PROFESSIONAL PLASTICS Versilon Flex PVC Tube ABH02038, 0.500 ID X .750 OD X 100 FT [Each] (TVINCL.500X.750X100FT)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00007, 0.125 ID X .250 OD X 5 (TTY2375.125X.250X50FT)
- Professional Plastics Tubing