Shop All PVC Tubing
Professional Plastics
Tygon E-Lfl Tube - AVX42022, 0.312 ID X .437 OD X 25 FT [Each]
Mfr # TTYELFL.312X.437X25FT
Zoro # G900917887
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 12
- Weight 1
- Width 12
- Specific Gravity (73 Deg: g/cm3) 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTYELFL.312X.437X25FT
- Zoro # G900917887
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Height | 4 |
Length | 12 |
Width | 12 |
Details
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 0.9 |
Description
Tygon® E-LFL non-DEHP laboratory pump tubing delivers the same superior performance you've come to expect from Tygon® products, but now in a formulation that contains a widely accepted substitute for DEHP plasticizer. Tygon® E Series, which began with the launch of Tygon® E-3603, represents the Evolution of our classic Tygon® formulations to comply with new global regulatory standards. The new Tygon® E-LFL formulation has been tested rigorously to ensure that it meets the same physical standards as our original Tygon® LFL, including 800 hours of pump life at 0 psi back pressure, low particle spallation and chemical resistance. Non-aging characteristics and broad chemical resistance provide users with versatility for a wide variety of applications. Additionally, Tygon® E-LFL will withstand virtually all commercial cleaning agents and bactericides without danger of corrosion or oxidation. Tygon® E-LFL also has excellent wear properties, which means reduced particulate spallation and downstream contamination concerns. Typical Applications: Production filtration and fermentation Surfactant delivery Highly viscous fluid transfer Shear-sensitive fluid transfer Flavor and vitamin concentrate dispensing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-4-2)
- ZORO SELECT Float Valve, 1-1/2" Size, FNPT, 18" Rod L (AHFSS150)
- ZORO SELECT 3" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS3.0)
- SHARKBITE Push-to-Connect Elbow, 1 in Tube Size, Brass, Brass (U260LF)
- PROFESSIONAL PLASTICS Clear Vinyl 12 L (TVINCL.187X.250X100FT)
- PROFESSIONAL PLASTICS Natural PVDF Schedule 80 Tube, 1.000 Nominal, 10 FT (TPVDFNA1.000SCH80-10)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00012, 0.187 ID X .312 OD X 5 (TTY2375.187X.312X50FT)
- PROFESSIONAL PLASTICS Tygon E-3603 Tube - ACF02007, 0.125 ID X .250 OD X 100 FT [Each] (TTYE3603.125X.250X100FT)
- PROFESSIONAL PLASTICS Natural PVDF Schedule 80 Tube, 1.000 Nominal, 20 FT (TPVDFNA1.000SCH80-20)
- PROFESSIONAL PLASTICS Tygon LMT-55 Tube ALH00007, 0.125 ID X .250 OD X 50 FT [Each] (TTYLMT55.125X.250X50FT)
- ZORO SELECT Tubing, 1/4 I.D., 100 ft., Clear, Flexible (4EGU7)
- Professional Plastics PVC Tubing