Shop All PVC Tubing
Professional Plastics
Tygon E-Lfl Tube - AVX42007, 0.125 ID X .250 OD X 25 FT [Each]
Mfr # TTYELFL.125X.250X25FT
Zoro # G800917970
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Width 12
- Weight 1
- Length 12
- Specific Gravity (73 Deg: g/cm3) 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TTYELFL.125X.250X25FT
- Zoro # G800917970
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Height | 4 |
Width | 12 |
Length | 12 |
Details
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 0.9 |
Description
Tygon® E-LFL non-DEHP laboratory pump tubing delivers the same superior performance you've come to expect from Tygon® products, but now in a formulation that contains a widely accepted substitute for DEHP plasticizer. Tygon® E Series, which began with the launch of Tygon® E-3603, represents the Evolution of our classic Tygon® formulations to comply with new global regulatory standards. The new Tygon® E-LFL formulation has been tested rigorously to ensure that it meets the same physical standards as our original Tygon® LFL, including 800 hours of pump life at 0 psi back pressure, low particle spallation and chemical resistance. Non-aging characteristics and broad chemical resistance provide users with versatility for a wide variety of applications. Additionally, Tygon® E-LFL will withstand virtually all commercial cleaning agents and bactericides without danger of corrosion or oxidation. Tygon® E-LFL also has excellent wear properties, which means reduced particulate spallation and downstream contamination concerns. Typical Applications: Production filtration and fermentation Surfactant delivery Highly viscous fluid transfer Shear-sensitive fluid transfer Flavor and vitamin concentrate dispensing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 6" Black Pipe Nipple Sch 160 (83110)
- B & K STZ Industries 1 in. FIP each X 3/4 in. D FIP Black Malleable Iron Coupling (310UPRC-134)
- KOHLER Devonshire 2.5 Gpm Single-Function Wa (10391-AK-CP)
- IN-SINK-ERATOR Instant Hot Water Filtration System F-1000S (F-1000S)
- PROFESSIONAL PLASTICS Tygon 2475 Tube Acg 00017, 0.250 ID X .375 OD X 50 FT [Each] (TTY2475.250XX.37550FT)
- PROFESSIONAL PLASTICS Clear Vinyl 12 L (TVINCL.125X.187X100FT)
- PROFESSIONAL PLASTICS Tygon 2475 Tube - Acg 42064, 1.000 ID X 1.375 OD X 50 FT [Each] (TTY24751.000X1.375X50FT)
- PROFESSIONAL PLASTICS Tygon R-3603 Vacuum Tube, 0.375 ID X .875 OD X 50 FT [Each] (TTYR3603.375X.875X50FTVAC)
- PROFESSIONAL PLASTICS Tygon E-Lfl Tube - AVX42022, 0.312 ID X .437 OD X 25 FT [Each] (TTYELFL.312X.437X25FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYF4040A.375X.625X50FT)
- TYGON Tubing, 5/8 I.D., 50 ft., Clear, Flexible (AAA00045)
- Professional Plastics PVC Tubing