Shop All PVC Tubing
Professional Plastics
Tygon E-3603 Tube - ACF02017, 0.250 ID X .375 OD X 100 FT [Each]
Mfr # TTYE3603.250X.375X100FT
Zoro # G800917819
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 12
- Weight 6
- Material Tygon Tubing
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTYE3603.250X.375X100FT
- Zoro # G800917819
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Height | 4 |
Length | 12 |
Width | 12 |
Details
Weight | 6 |
Material | Tygon Tubing |
Description
Tygon® E-3603 non-DEHP Laboratory and Vacuum Tubing delivers the same superior performance you've come to expect from Tygon® products - but now in a formulation that contains a widely accepted substitute for DEHP plasticizer. Tygon® E-3603 laboratory tubing is specially formulated for resistance to flex fatigue and abrasion, handles virtually all inorganic chemicals found in the lab, and is less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning. Tygon® E-3603 vacuum tubing shares all these performance features and has extra heavy walls that will withstand a full vacuum at room temperature. TYGON E-3603 IS A REPLACEMENT FOR TYGON R-3603 WHICH HAS BEEN DISCONTINUED Typical Applications: General laboratory Analytical instruments Peristaltic and vacuum pumps Ideal for condensers, incubators, desiccators, gas lines and drain lines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 1/4"Brs Thrd Ball Valve (107-401NL)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 1 in Pipe Size (807-010)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1-1/4 in Pipe Size (406012)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3", PVC/EPDM, Socket x Socket (BFA1030SES)
- PROFESSIONAL PLASTICS Tygon LMT-55 Tube ALH00007, 0.125 ID X .250 OD X 50 FT [Each] (TTYLMT55.125X.250X50FT)
- PROFESSIONAL PLASTICS Tygon 2475 Tube Acg 00017, 0.250 ID X .375 OD X 50 FT [Each] (TTY2475.250XX.37550FT)
- PROFESSIONAL PLASTICS Tygon ND 100-65 Tube ADF00002, 0.062 ID X .125 OD X 50 FT [Each] (TTYND10065.062X.125X50FT)
- PROFESSIONAL PLASTICS Clear Nylobrade Vinyl Tubing, 0.500 ID X .728 OD X 500 FT [Each] (TNYLOBRADE.500X.728X500FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00036, 0.500 ID X.625 OD X 50 FT [Each] (TTYF4040.500X.625X50FT)
- PROFESSIONAL PLASTICS Clear High Pressure Nylobrade Vinyl Tubing, 0.750 ID X 1.125 OD X 100 (TNYLOBRADE.750X1.125X100FTHP)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/4" O.D. (ZUSA-HT-2995)
- Professional Plastics PVC Tubing