Shop All PVC Tubing
Professional Plastics
Tygon E-3603 Tube - ACF00027, 0.375 ID X .500 OD X 50 FT [Each]
Mfr # TTYE3603.375X.500X50FT
Zoro # G100917953
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Height 4
- Width 12
- Material Tygon Tubing
- Weight 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTYE3603.375X.500X50FT
- Zoro # G100917953
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Length | 12 |
Height | 4 |
Width | 12 |
Details
Material | Tygon Tubing |
Weight | 4 |
Description
Tygon® E-3603 non-DEHP Laboratory and Vacuum Tubing delivers the same superior performance you've come to expect from Tygon® products - but now in a formulation that contains a widely accepted substitute for DEHP plasticizer. Tygon® E-3603 laboratory tubing is specially formulated for resistance to flex fatigue and abrasion, handles virtually all inorganic chemicals found in the lab, and is less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning. Tygon® E-3603 vacuum tubing shares all these performance features and has extra heavy walls that will withstand a full vacuum at room temperature. TYGON E-3603 IS A REPLACEMENT FOR TYGON R-3603 WHICH HAS BEEN DISCONTINUED Typical Applications: General laboratory Analytical instruments Peristaltic and vacuum pumps Ideal for condensers, incubators, desiccators, gas lines and drain lines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-200)
- T&S BRASS Plastic Cold Index (001660-45)
- AMERICAN STANDARD Madra 1.1-1.6GPF ElongBwlEvrclenWh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3451.001.020)
- MOEN Belfield Pre-Rinse Spring Bl (5927BL)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00012, 0.187 ID X.312 OD X 50 FT [Each] (TTYF4040.187X.312X50FT)
- PROFESSIONAL PLASTICS Clearflo AG-47 Antimicrobial PVC Tubing, #1190448-100, 0.750 ID X .87 (TPVCCL.750X.875X100FT-1190448)
- PROFESSIONAL PLASTICS Tygon R-3603 Vacuum Tube, 0.250 ID X .625 OD X 50 FT [Each] (TTYR3603.250X.625X50FTVAC)
- PROFESSIONAL PLASTICS Natural PVDF Schedule 80 Tube, 1.000 Nominal, 20 FT (TPVDFNA1.000SCH80-20)
- PROFESSIONAL PLASTICS Tygon SE-200 Tube - AJD00053, 0.750 ID X 1.000 OD X 50 FT [Each] (TTYSE200.750X1.000X50FT)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F IB Tube, 0.375 ID X .625 OD X 50 FT [Each] (TNORPA60FIB.375X.625X50FTTAN)
- UDP UDP T10 Series T10004001/7101P Tubing, 100 ft L, Clear (T10004001/7101P)
- Professional Plastics PVC Tubing