Shop All PVC Tubing
Professional Plastics
Tygon B44-3 Tube AAB00029, 0.375 ID X .625 OD X 50 FT [Each]
Mfr # TTYB443.375X.625X50FT
Zoro # G800917994
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 12
- Weight 7
- Material Tygon Tubing
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TTYB443.375X.625X50FT
- Zoro # G800917994
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Height | 4 |
Length | 12 |
Width | 12 |
Details
Weight | 7 |
Material | Tygon Tubing |
NSF Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
USDA Compliant | Yes |
3A Dairy Compliant | Yes |
FDA Compliant | Yes |
Description
Tygon® B-44-3 Beverage Tubing is specially formulated for transferring a wide variety of beverages including soft drinks, fruit juices, flavored teas and bottled water. In virtually all cases, Tygon® Beverage Tubing will not affect the taste or odor of product transferred through it, while its excellent non-wetting properties facilitate complete drainage and permit simple flush-cleaning. Many of the unique properties inherent to Tygon® Beverage Tubing also apply to a wide variety of complex applications ranging from fine cosmetic production to the dispensing of water-based printing inks found in the publishing industry. The versatility and proven performance of Tygon® B44-3 Beverage Tubing have made it today's most widely specified clear, flexible plastic tubing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 3/8" Flare x 1/2" FIP Reducing 90° Elbow Pipe Fitting; Brass (F50R-3812)
- KECKLEY 1" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-100)
- KISSLER Shower Faucet Cartridge for Valley (V4299BG)
- PROSOURCE Pvc Cutter Ratcheting (T002-3L)
- PROFESSIONAL PLASTICS Tygon 2475 Tube - Acg 00038, 0.500 ID X .750 OD X 50 FT [Each] (TTY2475.500X.750X50FT)
- PROFESSIONAL PLASTICS Tygon B-44-4X Innerbraid Tube - ADA00038, 0.500 ID X .750 OD X 50 FT (TTYB444XIB.500X.750X50FT)
- PROFESSIONAL PLASTICS Tygon SE-200 Tube - AJD00053, 0.750 ID X 1.000 OD X 50 FT [Each] (TTYSE200.750X1.000X50FT)
- PROFESSIONAL PLASTICS Versilon Flex PVC Tube ABH02038, 0.500 ID X .750 OD X 100 FT [Each] (TVINCL.500X.750X100FT)
- PROFESSIONAL PLASTICS Tygon E3603 Tube ACF00019, 0.250 ID X .500 OD X 50 FT [Each] (TTYE3603.250X.500X50FT)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F IB Tube, 0.250 ID X .500 OD X 50 FT [Each] (TNORPA60FIB.250X.500X50FTTAN)
- TYGON Tubing, 1-1/8 I.D., 50 ft., Clear, Flexible (ACF00068)
- Professional Plastics Tubing