Shop All PVC Tubing
Professional Plastics
Tygon B44-3 Tube AAB00027, 0.375 ID X .500 OD X 50 FT [Each]
Mfr # TTYB443.375X.500X50FT
Zoro # G700917933
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12
- Height 4
- Length 12
- Material Tygon Tubing
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTYB443.375X.500X50FT
- Zoro # G700917933
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Width | 12 |
Height | 4 |
Length | 12 |
Details
Material | Tygon Tubing |
Weight | 3 |
FDA Compliant | Yes |
3A Dairy Compliant | Yes |
NSF Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
USDA Compliant | Yes |
Description
Tygon® B-44-3 Beverage Tubing is specially formulated for transferring a wide variety of beverages including soft drinks, fruit juices, flavored teas and bottled water. In virtually all cases, Tygon® Beverage Tubing will not affect the taste or odor of product transferred through it, while its excellent non-wetting properties facilitate complete drainage and permit simple flush-cleaning. Many of the unique properties inherent to Tygon® Beverage Tubing also apply to a wide variety of complex applications ranging from fine cosmetic production to the dispensing of water-based printing inks found in the publishing industry. The versatility and proven performance of Tygon® B44-3 Beverage Tubing have made it today's most widely specified clear, flexible plastic tubing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 3/16 I.D., 100 ft., Clear, Flexible (ACF02012)
- LEGEND VALVE 2 PORT SS MANIFOLD/ W PURGE (8330P-10-2)
- ZORO SELECT Brass Plug, MNPT, 1-1/2" Pipe Size (22UL33)
- JOHN GUEST Push-to-Connect Union Tee, 1/4 in Tube Size, Acetal, Black, 10 PK (PM0206E-PK10)
- PROFESSIONAL PLASTICS Tygon B44-3 Tube AAB00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYB443.375X.625X50FT)
- PROFESSIONAL PLASTICS Tygon E-Lfl Tube - AVX06064, 1.000 ID X 1.375 OD X 10 FT [Each] (TTYELFL1.000X1.375X10FT)
- PROFESSIONAL PLASTICS Tygon SE-200 Tube, 0.062 ID X .125 OD X 25 FT [Each] (TTYSE200.062X.125X25FT)
- PROFESSIONAL PLASTICS Newflex Vfh Sprial PVC Tubing (N), 0.500 ID X .700 OD X 100 FT [Each] (TPVCVFH.500X.700X100FTSPIRAL)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYF4040A.375X.625X50FT)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00007, 0.125 ID X .250 OD X 5 (TTY2375.125X.250X50FT)
- UDP UDP T10 Series T10004010/7006P Tubing, 100 ft L, Clear (T10004010/7006P)
- Professional Plastics Tubing