Shop All PVC Tubing
Professional Plastics
Tygon B-44-4X Innerbraid Tube Unipacs, 0.750 X 1.000 X 10 FT, 10 EA [
Mfr # TTYB444XIB.750X1.000X10FT-10UN
Zoro # G300917913
product price: $1,103.99
/ea
Free Shipping & Returns
$1,103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Height 4
- Width 12
- Material Tygon Tubing
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTYB444XIB.750X1.000X10FT-10UN
- Zoro # G300917913
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Length | 12 |
Height | 4 |
Width | 12 |
Details
Material | Tygon Tubing |
Weight | 3 |
NSF Compliant | Yes |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
3A Dairy Compliant | Yes |
Description
Tygon® B-44-4X I.B. Pressure Tubing Tygon® Pressure Tubing's unique flexibility gets it into service quickly and easily. This means less tubing footage, fittings and labor than required for rigid systems. Reinforced with a tough polyester inner-braid imbedded in the wall, it can handle four times the pressure of non-reinforced tubing. Tygon® Pressure Tubing is compatible with virtually all non-solvent chemicals, meeting the needs of many industries in hundreds of applications where flexibility and higher pressure are required. Its clear wall permits positive flow monitoring and inspection. The smooth inner bore of Tygon® Pressure Tubing (smoother than virtually all stainless steel) will not trap bacteria-harboring particles, making it ideal for food and beverage use. It is non-toxic, odorless, taste-free and exhibits outstanding resistance to the alkaline cleaners used in this industry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Loure Thermostatic Valve Trim (T14672-4-SN)
- CRESLINE CRESLINE 18105 High-Density Pipe, 3/4 in, 160 psi, Black (18105)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF275)
- KISSLER Quarter-Turn Supply Stop, Dual Outlet (AB88-9305)
- PROFESSIONAL PLASTICS Tygon R-3603 Vacuum Tube, 0.375 ID X .875 OD X 50 FT [Each] (TTYR3603.375X.875X50FTVAC)
- PROFESSIONAL PLASTICS Tygon 2475 Tube - Acg 42064, 1.000 ID X 1.375 OD X 50 FT [Each] (TTY24751.000X1.375X50FT)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-G Tube - AFL00013, 0.187 ID X .375 OD X 50 FT [Ea (TNORPA60G.187X.375X50FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYF4040A.375X.625X50FT)
- PROFESSIONAL PLASTICS Clearflo AG-47 Antimicrobial PVC Tubing, #1190448-100, 0.750 ID X .87 (TPVCCL.750X.875X100FT-1190448)
- PROFESSIONAL PLASTICS Tygon E-Lfl Tube - AVX42022, 0.312 ID X .437 OD X 25 FT [Each] (TTYELFL.312X.437X25FT)
- APACHE Reinforced Vinyl Tubing - Shrink Wrapped Coil w/ Label 3/8" I.D. x 50' (15010979)
- Professional Plastics PVC Tubing