Shop All PVC Tubing
Professional Plastics
Tygon B-44-4X Innerbraid Tube - ADA05086, 3.000 ID X 3.750 OD X 20 FT
Mfr # TTYB444XIB3.000X3.750X20FT
Zoro # G200917877
product price: $2,526.99
/ea
Free Shipping & Returns
$2,526.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 51
- Height 12
- Length 60
- Material Tygon Tubing
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTYB444XIB3.000X3.750X20FT
- Zoro # G200917877
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Height | 12 |
Length | 60 |
Width | 12 |
Details
Weight | 51 |
Material | Tygon Tubing |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
NSF Compliant | Yes |
3A Dairy Compliant | Yes |
FDA Compliant | Yes |
Description
Tygon® B-44-4X I.B. Pressure Tubing Tygon® Pressure Tubing's unique flexibility gets it into service quickly and easily. This means less tubing footage, fittings and labor than required for rigid systems. Reinforced with a tough polyester inner-braid imbedded in the wall, it can handle four times the pressure of non-reinforced tubing. Tygon® Pressure Tubing is compatible with virtually all non-solvent chemicals, meeting the needs of many industries in hundreds of applications where flexibility and higher pressure are required. Its clear wall permits positive flow monitoring and inspection. The smooth inner bore of Tygon® Pressure Tubing (smoother than virtually all stainless steel) will not trap bacteria-harboring particles, making it ideal for food and beverage use. It is non-toxic, odorless, taste-free and exhibits outstanding resistance to the alkaline cleaners used in this industry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch ABS P-Trap With Union (6793211)
- ZORO SELECT PVC Coupling, Socket, 4 in Pipe Size (P100-040)
- NIBCO Elbow, 90, Cast Bronze, C x MNPT, 1 In (7074 1)
- JAY R. SMITH MANUFACTURING Floor Cleanout, Cover (4020C04PB)
- PROFESSIONAL PLASTICS Tygon B-44-3 Tube AAB02007, 0.125 ID X .250 OD X 100 FT [Each] (TTYB443.125X.250X100FT)
- PROFESSIONAL PLASTICS Tygon E3603 Tube ACF00019, 0.250 ID X .500 OD X 50 FT [Each] (TTYE3603.250X.500X50FT)
- PROFESSIONAL PLASTICS Tygon SE-200 Tube, 0.062 ID X .125 OD X 25 FT [Each] (TTYSE200.062X.125X25FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube, 0.625 ID X .875 OD X 50 FT [Each] (TTYF4040A.625X.875X50FT)
- PROFESSIONAL PLASTICS Clear High Pressure Nylobrade Vinyl Tubing, 0.750 ID X 1.125 OD X 100 (TNYLOBRADE.750X1.125X100FTHP)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-G Tube - AFL00013, 0.187 ID X .375 OD X 50 FT [Ea (TNORPA60G.187X.375X50FT)
- KURIYAMA Reinforced Tubing, 75 psi at 70F, 50 ft. (K3150-32X50)
- Professional Plastics PVC Tubing