Shop All Silicone Tubing
Professional Plastics
Tygon 3350 Sanitary Silicone Tubing - ABW00038, 0.500 ID X .750 OD X
Mfr # TTY3350.500X.750X50FT
Zoro # G800931006
product price: $996.99
/ea
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Material Tygon Tubing
- Weight 11
- Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTY3350.500X.750X50FT
- Zoro # G800931006
- Country of Origin Multiple
- Category Silicone Tubing
Dimensions
Width | 12 |
Length | 12 |
Height | 8 |
Details
Material | Tygon Tubing |
Weight | 11 |
FDA Compliant | Yes |
NSF Compliant | Yes |
USP CLASS VI Compliant | Yes |
Description
Tygon® Tubing - Tygon 3350 Sanitary Silicone Tubing Designed for high-purity applications, Tygon® Sanitary Silicone Tubing's ultra-smooth inner bore can reduce the risk of particle entrapment and microscopic buildup during sensitive fluid transfer. In-house analysis of the inner surface of Tygon® Sanitary Silicone Tubing compared to other silicone tubing shows that it is up to three times smoother. Additionally, this smoother fluid path facilitates complete system cleaning and sterilization. Utilizing a platinum-curing process, Tygon® Sanitary Silicone Tubing eliminates the concern of extraction often encountered when alternative curing methods are used. It has also been fully characterized using the ISO 10993 standards, reducing user cost and time associated with process validation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Polypropylene Line Strainers (LS350)
- LEGEND VALVE 1-1/4 X 1 X 1 GALV. RED. TEE (352-269C)
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pinch Clamp Jar (100-Pack), 100PK (PXPC34100JR)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 1/2" Tube Size, Black (ZUSA-TF-PTC-231)
- PROFESSIONAL PLASTICS Tygon 3350 Sanitary Silicone Tubing - ABW00007, 0.125 ID X .250 OD X (TTY3350.125X.250X50FT)
- PROFESSIONAL PLASTICS Silbrade Braided Silicone Tube, 0.125 ID X .365 OD X 100 FT [Roll] (TSILBRADE.125X.365X100FT)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYSPX50.375X.625X50FT)
- PROFESSIONAL PLASTICS Tygoprene XL-60 Tube AN800012, 0.187 ID X .312 OD X 50 FT [Each] (TTYXL60.187X.312X50FT)
- PROFESSIONAL PLASTICS Silbrade Braided Silicone Tube, 0.312 ID X .592 OD X 100 FT [Roll] (TSILBRADE.312X.592X100FT)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX42062, 1.000 ID X 1.250 OD X 25 FT [Each] (TTYSPX501.0O0X1.250X25FT)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-1620)
- Professional Plastics Silicone Tubing