Shop All PVC Tubing
Professional Plastics
Tygon 2475 Tube - Acg 42064, 1.000 ID X 1.375 OD X 50 FT [Each]
Mfr # TTY24751.000X1.375X50FT
Zoro # G000917831
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20
- Width 12
- Weight 21
- Height 12
- Material Tygon Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTY24751.000X1.375X50FT
- Zoro # G000917831
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Length | 20 |
Width | 12 |
Height | 12 |
Details
Weight | 21 |
Material | Tygon Tubing |
USP CLASS VI Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
Tygon® 2475 High-Purity Tubing has replaced Tygon 2275 formulation. TYGON® 2475 high-purity tubing is a plasticizer-free tubing that utilizes the latest in polymer technology to provide an entirely clear and flexible tubing choice for sensitive fluid transfer applications. TYGON® 2475 is hydrophobic and will resist the absorption/adsorption of aqueous fluids. This reduction in sorption minimizes the risk of fluid alteration in single- or repeat-use applications. The smooth inner surface of TYGON® 2475 inhibits particulate entrapment on the tubing wall and reduces the potential for bacterial growth and contamination. Typical Applications: Sterile filling and dispensing systems Diagnostic equipment Laboratory analytical instrumentation Infusion sets for parenterals and drugs Cell and tissue culture transport
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Symmons BP-46-2-MRO-TRM 2.1 in. Temptrol II Trim; Polished Chrome (BP-46-2-MRO-TRM)
- PLUMB PAK Dual Thd Aertr 15/16-27 (PP800-4LF)
- VIEGA Viega ProPress XL 45 elbow, 2-1/2" x 2-1/2" (20653)
- LEGRIS All Metal Push to Connect Fitting (3804 08 00)
- PROFESSIONAL PLASTICS Tygon B-44-4X Innerbraid Tube Unipacs, 0.750 X 1.000 X 10 FT, 10 EA [ (TTYB444XIB.750X1.000X10FT-10UN)
- PROFESSIONAL PLASTICS Versilon SPX-70 IB - AB6001724, 1.000 ID X 1.390 OD X 50 FT [Each] (TTYSPX70IB1.000X1.390X50FT)
- PROFESSIONAL PLASTICS Tygon SE-200 Tube - AJD00053, 0.750 ID X 1.000 OD X 50 FT [Each] (TTYSE200.750X1.000X50FT)
- PROFESSIONAL PLASTICS Clearflo AG-47 Antimicrobial PVC Tubing, #1190448-100, 0.750 ID X .87 (TPVCCL.750X.875X100FT-1190448)
- PROFESSIONAL PLASTICS Tygon R-3603 Vacuum Tube, 0.250 ID X .625 OD X 50 FT [Each] (TTYR3603.250X.625X50FTVAC)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00027, 0.375 ID X.500 OD X 50 FT [Each] (TTYF4040.375X.500X50FT)
- APACHE Clear Vinyl Tubing 3/4" I.D. x 1/8" Wall X 100' Boxed (15007008)
- Professional Plastics PVC Tubing