Shop All PVC Tubing
Professional Plastics
Tygon 2475 Tube - Acg 00027, 0.375 ID X .500 OD X 50 FT [Each]
Mfr # TTY2475.375X.500X50FT
Zoro # G700917858
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12
- Material Tygon Tubing
- Weight 3
- Height 4
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTY2475.375X.500X50FT
- Zoro # G700917858
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Width | 12 |
Height | 4 |
Length | 12 |
Details
Material | Tygon Tubing |
Weight | 3 |
USP CLASS VI Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
Tygon® 2475 High-Purity Tubing has replaced Tygon 2275 formulation. TYGON® 2475 high-purity tubing is a plasticizer-free tubing that utilizes the latest in polymer technology to provide an entirely clear and flexible tubing choice for sensitive fluid transfer applications. TYGON® 2475 is hydrophobic and will resist the absorption/adsorption of aqueous fluids. This reduction in sorption minimizes the risk of fluid alteration in single- or repeat-use applications. The smooth inner surface of TYGON® 2475 inhibits particulate entrapment on the tubing wall and reduces the potential for bacterial growth and contamination. Typical Applications: Sterile filling and dispensing systems Diagnostic equipment Laboratory analytical instrumentation Infusion sets for parenterals and drugs Cell and tissue culture transport
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1-1/8" Id X 3/8" Armaflex Pipe Insul. 210/Ctn (APT11838)
- ENCORE Pre-Rinse Spray Valve, 1.0 gpm Flow Rate (KLP50-0220105)
- OAKBROOK COLLECTION Lav Faucet 1H Bn W/Pu (65480W-6204)
- LEGEND VALVE 1" S-15 BRONZE Y-STRAINER (105-515)
- PROFESSIONAL PLASTICS Tygon LMT-55 Tube ALH00007, 0.125 ID X .250 OD X 50 FT [Each] (TTYLMT55.125X.250X50FT)
- PROFESSIONAL PLASTICS Tygon 2475 Tube - Acg 42064, 1.000 ID X 1.375 OD X 50 FT [Each] (TTY24751.000X1.375X50FT)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00027, 0.375 ID X .500 OD X 5 (TTY2375.375X.500X50FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00022, 0.312 ID X.437 OD X 50 FT [Each] (TTYF4040.312X.437X50FT)
- PROFESSIONAL PLASTICS Tygon E-Lfl Tube - AVX42022, 0.312 ID X .437 OD X 25 FT [Each] (TTYELFL.312X.437X25FT)
- PROFESSIONAL PLASTICS Clear High Pressure Nylobrade Vinyl Tubing, 0.750 ID X 1.125 OD X 100 (TNYLOBRADE.750X1.125X100FTHP)
- HYDROMAXX 2"x100Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom (OPVCNS200100)
- Professional Plastics Tubing