Shop All PVC Tubing
Professional Plastics
Tygon 2475 Tube Acg 00017, 0.250 ID X .375 OD X 50 FT [Each]
Mfr # TTY2475.250XX.37550FT
Zoro # G800917826
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tygon Tubing
- Width 12
- Weight 2
- Height 4
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TTY2475.250XX.37550FT
- Zoro # G800917826
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Width | 12 |
Height | 4 |
Length | 12 |
Details
Material | Tygon Tubing |
Weight | 2 |
USP CLASS VI Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
Tygon® 2475 High-Purity Tubing has replaced Tygon 2275 formulation. TYGON® 2475 high-purity tubing is a plasticizer-free tubing that utilizes the latest in polymer technology to provide an entirely clear and flexible tubing choice for sensitive fluid transfer applications. TYGON® 2475 is hydrophobic and will resist the absorption/adsorption of aqueous fluids. This reduction in sorption minimizes the risk of fluid alteration in single- or repeat-use applications. The smooth inner surface of TYGON® 2475 inhibits particulate entrapment on the tubing wall and reduces the potential for bacterial growth and contamination. Typical Applications: Sterile filling and dispensing systems Diagnostic equipment Laboratory analytical instrumentation Infusion sets for parenterals and drugs Cell and tissue culture transport
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 MIP X CPVC SS TRANS FTG (302-437)
- KOHLER Flush Valve Kit (85159)
- DELTA Single Handle Single Hole Mount, 1 Hole Centerset Lavatory Faucet, Chrome (22C551)
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 1" Wall (CF8-1-48X60in)
- PROFESSIONAL PLASTICS Tygon E-Lfl Tube - AVX42007, 0.125 ID X .250 OD X 25 FT [Each] (TTYELFL.125X.250X25FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00036, 0.500 ID X.625 OD X 50 FT [Each] (TTYF4040.500X.625X50FT)
- PROFESSIONAL PLASTICS Tygon 2475 Tube - Acg 42064, 1.000 ID X 1.375 OD X 50 FT [Each] (TTY24751.000X1.375X50FT)
- PROFESSIONAL PLASTICS Tygon B-44-4X Tube - AAA00036, 0.500 ID X .625 OD X 50 FT [Each] (TTYB444X.500X.625X50FT)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00027, 0.375 ID X .500 OD X 5 (TTY2375.375X.500X50FT)
- PROFESSIONAL PLASTICS Tygon ND 100-65 Tube ADF00002, 0.062 ID X .125 OD X 50 FT [Each] (TTYND10065.062X.125X50FT)
- TRIDENT HOSE PVC Red Transparent Cover<BR>1/2" x 50Ft (166-0126)
- Professional Plastics Tubing