Shop All PVC Tubing
Professional Plastics
Tygon 2375 Chemical-Resistant Tube - AJK00038, 0.500 ID X .750 OD X 5
Mfr # TTY2375.500X.750X50FT
Zoro # G300917890
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12
- Height 8
- Length 12
- Material Tygon Tubing
- Weight 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TTY2375.500X.750X50FT
- Zoro # G300917890
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Width | 12 |
Height | 8 |
Length | 12 |
Details
Material | Tygon Tubing |
Weight | 6 |
NSF Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 0.9 |
Description
Tygon® 2375 Ultra Chemical Resistant Tubing has replaced Tygon® 2075 Formulation. Tygon® 2375 Ultra Chemical Resistant Tubing offers an unequaled combination of chemical resistance, clarity and flexibility. Tygon® 2375 Ultra Chemical Resistant Tubing is virtually unaffected by acids, bases, ketones, salts and alcohols, fitting the requirements of many applications from battery acid filling to hazardous material handling. It's entirely plasticizer-free, eliminating fluid contamination and the premature embrittlement and cracking common with many flexible tubings. It's exceptionally smooth inner surface inhibits particulate buildup and reduces the potential for contamination.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3/4 in x 1/2 in Pipe Size (829-101)
- GROHE Universal Remote Control Chrome (48113000)
- PLASTIC TRENDS Adptrdnsptflush 3X4X4Pvc (P1926)
- ELKAY Compressor Electrical Components (98755C)
- PROFESSIONAL PLASTICS Clear Vinyl 12 L (TVINCL.125X.187X100FT)
- PROFESSIONAL PLASTICS Tygon E-3603 Tube - ACF02017, 0.250 ID X .375 OD X 100 FT [Each] (TTYE3603.250X.375X100FT)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00012, 0.187 ID X .312 OD X 5 (TTY2375.187X.312X50FT)
- PROFESSIONAL PLASTICS Tygon B-44-4X Innerbraid Tube - ADA00038, 0.500 ID X .750 OD X 50 FT (TTYB444XIB.500X.750X50FT)
- PROFESSIONAL PLASTICS Tygon E-3603 Tube - ACF00055, 0.750 ID X 1.125 OD X 50 FT [Each] (TTYE3603.750X1.125X50FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYF4040A.375X.625X50FT)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00004, 0.093 ID X .156 OD X 5 (TTY2375.093X.156X50FT)
- Professional Plastics PVC Tubing