Shop All PVC Tubing
Professional Plastics
Tygon 2375 Chemical-Resistant Tube - AJK00017, 0.250 ID X .375 OD X 5
Mfr # TTY2375.250X.375X50FT
Zoro # G700917889
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12
- Material Tygon Tubing
- Weight 2
- Length 12
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TTY2375.250X.375X50FT
- Zoro # G700917889
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Width | 12 |
Length | 12 |
Height | 4 |
Details
Material | Tygon Tubing |
Weight | 2 |
Specific Gravity (73 Deg: g/cm3) | 0.9 |
NSF Compliant | Yes |
Description
Tygon® 2375 Ultra Chemical Resistant Tubing has replaced Tygon® 2075 Formulation. Tygon® 2375 Ultra Chemical Resistant Tubing offers an unequaled combination of chemical resistance, clarity and flexibility. Tygon® 2375 Ultra Chemical Resistant Tubing is virtually unaffected by acids, bases, ketones, salts and alcohols, fitting the requirements of many applications from battery acid filling to hazardous material handling. It's entirely plasticizer-free, eliminating fluid contamination and the premature embrittlement and cracking common with many flexible tubings. It's exceptionally smooth inner surface inhibits particulate buildup and reduces the potential for contamination.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Bathroom Faucet Handles, T/S Dvt Stems Cross Hdl (S10-0220)
- ZORO SELECT Santoprene Tubing, 1 1/4 In OD, 50 Ft (1508-1001250-50)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Globe Valve (3266SW005)
- ZURN Water Pressure Reducing Valve (1-NR3XL)
- PROFESSIONAL PLASTICS Tygon B44-3 Tube AAB00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYB443.375X.625X50FT)
- PROFESSIONAL PLASTICS Tygon LMT-55 Tube ALH00007, 0.125 ID X .250 OD X 50 FT [Each] (TTYLMT55.125X.250X50FT)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00012, 0.187 ID X .312 OD X 5 (TTY2375.187X.312X50FT)
- PROFESSIONAL PLASTICS Clear Nylobrade Vinyl Tubing, 0.500 ID X .728 OD X 500 FT [Each] (TNYLOBRADE.500X.728X500FT)
- PROFESSIONAL PLASTICS Tygon 2475 Tube - Acg 00027, 0.375 ID X .500 OD X 50 FT [Each] (TTY2475.375X.500X50FT)
- PROFESSIONAL PLASTICS Clear Vinyl 12 L (TVINCL.125X.187X100FT)
- ZORO SELECT Tubing, 8 IDx12mm OD, 100 Ft, Clear Blue (806FJ7)
- Professional Plastics Tubing