Shop All PVC Tubing
Professional Plastics
Tygon 2375 Chemical-Resistant Tube - AJK00012, 0.187 ID X .312 OD X 5
Mfr # TTY2375.187X.312X50FT
Zoro # G300917975
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 1
- Width 12
- Height 4
- Material Tygon Tubing
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTY2375.187X.312X50FT
- Zoro # G300917975
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Width | 12 |
Height | 4 |
Length | 12 |
Details
Weight | 1 |
Material | Tygon Tubing |
Specific Gravity (73 Deg: g/cm3) | 0.9 |
NSF Compliant | Yes |
Description
Tygon® 2375 Ultra Chemical Resistant Tubing has replaced Tygon® 2075 Formulation. Tygon® 2375 Ultra Chemical Resistant Tubing offers an unequaled combination of chemical resistance, clarity and flexibility. Tygon® 2375 Ultra Chemical Resistant Tubing is virtually unaffected by acids, bases, ketones, salts and alcohols, fitting the requirements of many applications from battery acid filling to hazardous material handling. It's entirely plasticizer-free, eliminating fluid contamination and the premature embrittlement and cracking common with many flexible tubings. It's exceptionally smooth inner surface inhibits particulate buildup and reduces the potential for contamination.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2"NL PRESS x PEX F1960 ADAPTER (450-868P)
- COLDER 1/4" MNPT Inline Insert (NS4D24004)
- RIDGID PEX Crimp Jaw, Standard, 1 In Pipe (22668)
- ZORO SELECT 1-1/4" FNPT SS Threaded Flange (4381006030)
- PROFESSIONAL PLASTICS Tygon E-Lfl Tube - AVX42022, 0.312 ID X .437 OD X 25 FT [Each] (TTYELFL.312X.437X25FT)
- PROFESSIONAL PLASTICS Tygon 2475 Tube Acg 00017, 0.250 ID X .375 OD X 50 FT [Each] (TTY2475.250XX.37550FT)
- PROFESSIONAL PLASTICS Tygon 2475 Tube - Acg 00038, 0.500 ID X .750 OD X 50 FT [Each] (TTY2475.500X.750X50FT)
- PROFESSIONAL PLASTICS Tygon B-44-4X Innerbraid Tube - ADA05086, 3.000 ID X 3.750 OD X 20 FT (TTYB444XIB3.000X3.750X20FT)
- PROFESSIONAL PLASTICS Tygon 2475 Tube - Acg 42064, 1.000 ID X 1.375 OD X 50 FT [Each] (TTY24751.000X1.375X50FT)
- PROFESSIONAL PLASTICS Tygon LMT-55 Tube ALH00007, 0.125 ID X .250 OD X 50 FT [Each] (TTYLMT55.125X.250X50FT)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2151)
- Professional Plastics Tubing