Shop All PVC Tubing
Professional Plastics
Tygon 2375 Chemical-Resistant Tube - AJK00004, 0.093 ID X .156 OD X 5
Mfr # TTY2375.093X.156X50FT
Zoro # G200917990
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 1
- Length 12
- Width 12
- Material Tygon Tubing
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTY2375.093X.156X50FT
- Zoro # G200917990
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Length | 12 |
Width | 12 |
Height | 4 |
Details
Weight | 1 |
Material | Tygon Tubing |
Specific Gravity (73 Deg: g/cm3) | 0.9 |
NSF Compliant | Yes |
Description
Tygon® 2375 Ultra Chemical Resistant Tubing has replaced Tygon® 2075 Formulation. Tygon® 2375 Ultra Chemical Resistant Tubing offers an unequaled combination of chemical resistance, clarity and flexibility. Tygon® 2375 Ultra Chemical Resistant Tubing is virtually unaffected by acids, bases, ketones, salts and alcohols, fitting the requirements of many applications from battery acid filling to hazardous material handling. It's entirely plasticizer-free, eliminating fluid contamination and the premature embrittlement and cracking common with many flexible tubings. It's exceptionally smooth inner surface inhibits particulate buildup and reduces the potential for contamination.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Fan Motor Assembly, For Elkay and HT (98775C)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB542)
- ZORO SELECT 3/4" NPT Bronze Spring Check Valve (6AJY2)
- ZORO SELECT PVC Cap, NPT, 3/8 in Pipe Size (848-003)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00027, 0.375 ID X.500 OD X 50 FT [Each] (TTYF4040.375X.500X50FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00012, 0.187 ID X.312 OD X 50 FT [Each] (TTYF4040.187X.312X50FT)
- PROFESSIONAL PLASTICS Clear Vinyl 12 L (TVINCL.125X.250X100FT)
- PROFESSIONAL PLASTICS Tygon 2475 Tube - Acg 42064, 1.000 ID X 1.375 OD X 50 FT [Each] (TTY24751.000X1.375X50FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00022, 0.312 ID X.437 OD X 50 FT [Each] (TTYF4040.312X.437X50FT)
- PROFESSIONAL PLASTICS Tygon 2475 Tube - Acg 00027, 0.375 ID X .500 OD X 50 FT [Each] (TTY2475.375X.500X50FT)
- KURIYAMA Braided Tubing, 125 psi at 70F, 100 ft. (K3150-16)
- Professional Plastics PVC Tubing