Shop All Plastic Sheets
Professional Plastics
Turcite B Sheet Green/Blue, 0.093 Thick X 12 Inch Wide [Sqft]
Mfr # STURB.093
Zoro # G400906756
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Height 4.174
- Weight 2
- Width 4.174
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # STURB.093
- Zoro # G400906756
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 4.174 |
Width | 4.174 |
Length | 12 |
Details
Color | Green |
Weight | 2 |
Specific Gravity (73 Deg: g/cm3) | 2.4 |
Description
Turcite® B Slydway - Linear Bearing Material Turcite is PTFE (polytetrafluoroethylene) resins with added fillers such as bronze, that are extruded into solid billets as opposed to compression molding. Billets are then skived to a nominal thickness in 24" wide rolls, with lengths varying depending on thickness. One side or both sides are etched depending on application to accept the adhesive. Turcite® B is a polytetrafluoroethylene (PTFE) based bearing material with low friction for machine tool industry linear bearing applications. Turcite B comes in 12" and 24" wide rolls, or custom cut to your specifications. Rolls up to 60 feet long are available upon request (lead-time may apply) Bond Turcite® B to steel surfaces with Waylock® Adhesive Testing has shown that PTFE based compounds are resistant to virtually all media, cutting fluids and slideway oils. Additionally, these compounds feature outstanding wear resistance and friction characteristics. Head-to-head material testing has shown that Turcite B outperforms key competitive materials for low friction. Turcite B was developed to meet the needs of machine tool manufacturers looking to improve machine tool efficiencies through low friction material technology and reduce stick-slip effect in machine transitions while still maintaining positioning accuracy and vibration damping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 125ft. (X5272HT-125)
- ZORO SELECT Black HDPE Plastic Sheet Stock 12" L x 12" W x 1/4" Thick (BULK-PS-PE-833)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/4 x 60 In (2FHJ7)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.015" Thick (BULK-PF-PC-79)
- PROFESSIONAL PLASTICS Clear Bullet Resist Polycarbonate Sheet, 1.250 Thick, 48 X 48 (SPCBRCL1.250-48X48)
- PROFESSIONAL PLASTICS AZ Blue/White Gravoply 1 - 17353, 0.062 X 24.000 X 48.000 [Each] (SGRAV.062X24X48BLWH17353)
- PROFESSIONAL PLASTICS Black Epdm Rubber Strip, 0.125 Thick X 36.000 Inch X 25 FT [Each] (SEPDMBK.125X36.000X25FT)
- PROFESSIONAL PLASTICS White Melinex 339 Film Strip, 0.010 X 12.000 Inch X 100 FT [Each] (SMELINEX339WH.010X12.000X100FT)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.250 Thick, 48 X 96 (SACR.250CEP-48X96)
- PROFESSIONAL PLASTICS White/White Starboard Sheet, 1.000 X 54.000 X 96.000 [Each] (SSTARWW1.000X54.000X96.000)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 1.000" Thick (3HML7)
- Professional Plastics Plastic Sheets