Shop All Plastic Sheets
Professional Plastics
Turcite B Sheet Green/Blue, 0.080 Thick X 12 Inch Wide [Sqft]
Mfr # STURB.080
Zoro # G300906672
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Length 12
- Width 4.15
- Height 4.15
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # STURB.080
- Zoro # G300906672
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 12 |
Width | 4.15 |
Height | 4.15 |
Details
Color | Green |
Weight | 2 |
Specific Gravity (73 Deg: g/cm3) | 2.4 |
Description
Turcite® B Slydway - Linear Bearing Material Turcite is PTFE (polytetrafluoroethylene) resins with added fillers such as bronze, that are extruded into solid billets as opposed to compression molding. Billets are then skived to a nominal thickness in 24" wide rolls, with lengths varying depending on thickness. One side or both sides are etched depending on application to accept the adhesive. Turcite® B is a polytetrafluoroethylene (PTFE) based bearing material with low friction for machine tool industry linear bearing applications. Turcite B comes in 12" and 24" wide rolls, or custom cut to your specifications. Rolls up to 60 feet long are available upon request (lead-time may apply) Bond Turcite® B to steel surfaces with Waylock® Adhesive Testing has shown that PTFE based compounds are resistant to virtually all media, cutting fluids and slideway oils. Additionally, these compounds feature outstanding wear resistance and friction characteristics. Head-to-head material testing has shown that Turcite B outperforms key competitive materials for low friction. Turcite B was developed to meet the needs of machine tool manufacturers looking to improve machine tool efficiencies through low friction material technology and reduce stick-slip effect in machine transitions while still maintaining positioning accuracy and vibration damping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-25)
- ZORO SELECT Rod, Steel, 1018, 1 1/8 In Dia x 6 Ft (2HJL3)
- ZORO SELECT Black Acetal Rod Stock 1 ft L, 3/8 in Dia. (BULK-PR-ACB-98)
- ZORO SELECT Slotted Shim 2 x 2" x 0.010", Pk20 (36D723)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling Masked Sheet, 0.250 X 48.000 X 96.000 [Ea (SPCCL.250X48.000X96.000RM)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling Masked Sheet, 0.125 X 48.000 X 96.000 [Ea (SPCCL.125X48.000X96.000RM)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.031 X 36.000 X 48.000 [Each] (SCANNA.031X36.000X48.000C)
- PROFESSIONAL PLASTICS Natural 30%GLASS-FILLED PEEK Sheet, 1.250 X 24.000 X 48.000 [Each] (SPEEKGL30NA1.250X24.000X48.000)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Polycarbonate Sheet, 0.25 Thick, 24 X 48 (SPCCL.250LEX9034-24X48)
- PROFESSIONAL PLASTICS White/Black/White Color Core Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPEWHBKWH.250X48X96COLORCORE)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.060" Thick (BULK-PF-PC-51)
- Professional Plastics Plastic Sheets