Shop All Plastic Sheets
Professional Plastics
Turcite B Sheet Green/Blue, 0.062 Thick X 12 Inch Wide [Sqft]
Mfr # STURB.062
Zoro # G200906734
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Height 4.117
- Weight 1
- Length 12
- Width 4.117
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # STURB.062
- Zoro # G200906734
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 4.117 |
Length | 12 |
Width | 4.117 |
Details
Color | Green |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 2.4 |
Description
Turcite® B Slydway - Linear Bearing Material Turcite is PTFE (polytetrafluoroethylene) resins with added fillers such as bronze, that are extruded into solid billets as opposed to compression molding. Billets are then skived to a nominal thickness in 24" wide rolls, with lengths varying depending on thickness. One side or both sides are etched depending on application to accept the adhesive. Turcite® B is a polytetrafluoroethylene (PTFE) based bearing material with low friction for machine tool industry linear bearing applications. Turcite B comes in 12" and 24" wide rolls, or custom cut to your specifications. Rolls up to 60 feet long are available upon request (lead-time may apply) Bond Turcite® B to steel surfaces with Waylock® Adhesive Testing has shown that PTFE based compounds are resistant to virtually all media, cutting fluids and slideway oils. Additionally, these compounds feature outstanding wear resistance and friction characteristics. Head-to-head material testing has shown that Turcite B outperforms key competitive materials for low friction. Turcite B was developed to meet the needs of machine tool manufacturers looking to improve machine tool efficiencies through low friction material technology and reduce stick-slip effect in machine transitions while still maintaining positioning accuracy and vibration damping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/8 in Thick, Black (CNES591/83/450T)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 4 in Dia. (BULK-PR-UHMW-21)
- ZORO SELECT Rubber Strip, SBR, 3/16"Thick, 36"x2", 70A (BULK-RS-SBR75-133)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.125" Thick (BULK-PS-UHMW-52)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.250 Thick, 48 X 96 (SCANNA.250C-48X96)
- PROFESSIONAL PLASTICS Blue Tivar 88 UHMW Sheet, 0.375 X 48.000 X 120.000 [Each] (SUHMW88BL.375X48.000X120.000)
- PROFESSIONAL PLASTICS 2MM White Celtec Exp PVC Sheet (S), 0.078 X 48.000 X 96.000 [Each] (SPVCEL.079X48.000X96.000WHV)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.125 Thick, 24 X 48 (SPVCGY.125-24X48)
- PROFESSIONAL PLASTICS White His Sheet, 0.030 Thick, 48 X 48 (SHISWH.030-48X48)
- PROFESSIONAL PLASTICS Natural Polypropylene Sheet, 0.030 X 48.000 X 96.000 [Each] (SPRONA.030X48.000X96.000)
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 0.125" Thick (BULK-PS-UHMW-2)
- Professional Plastics Plastic Sheets