Shop All Plastic Sheets
Professional Plastics
Turcite B Sheet Green/Blue, 0.030 Thick X 12 Inch Wide [Sqft]
Mfr # STURB.030
Zoro # G100907541
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Width 4.057
- Weight 1
- Length 12
- Height 4.057
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # STURB.030
- Zoro # G100907541
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 4.057 |
Length | 12 |
Height | 4.057 |
Details
Color | Green |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 2.4 |
Description
Turcite® B Slydway - Linear Bearing Material Turcite is PTFE (polytetrafluoroethylene) resins with added fillers such as bronze, that are extruded into solid billets as opposed to compression molding. Billets are then skived to a nominal thickness in 24" wide rolls, with lengths varying depending on thickness. One side or both sides are etched depending on application to accept the adhesive. Turcite® B is a polytetrafluoroethylene (PTFE) based bearing material with low friction for machine tool industry linear bearing applications. Turcite B comes in 12" and 24" wide rolls, or custom cut to your specifications. Rolls up to 60 feet long are available upon request (lead-time may apply) Bond Turcite® B to steel surfaces with Waylock® Adhesive Testing has shown that PTFE based compounds are resistant to virtually all media, cutting fluids and slideway oils. Additionally, these compounds feature outstanding wear resistance and friction characteristics. Head-to-head material testing has shown that Turcite B outperforms key competitive materials for low friction. Turcite B was developed to meet the needs of machine tool manufacturers looking to improve machine tool efficiencies through low friction material technology and reduce stick-slip effect in machine transitions while still maintaining positioning accuracy and vibration damping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/4, 36" x 5ft Neo Economy 50 (50050-1/4-5)
- ZORO SELECT Off White Nylon Rod Stock 4 ft. L, 3-1/4" Dia. (6MEF3)
- ZORO SELECT Grating Clip, G-Clip, 1 3/4 H, PK50 (XSSGG1D)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.051mm (316-002-6-50)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 48 X 96 (SACR.062CEF-48X96)
- PROFESSIONAL PLASTICS Black Epdm Rubber Strip, 0.125 Thick X 36.000 Inch X 25 FT [Each] (SEPDMBK.125X36.000X25FT)
- PROFESSIONAL PLASTICS Clear Optical Grade Polycarbonate Sheet, 0.125 X 48.000 X 96.000 [Eac (SPCOPCL.125X48.000X96.000)
- PROFESSIONAL PLASTICS Blue Tivar 88 UHMW Sheet, 0.625 X 48.000 X 120.000 [Each] (SUHMW88BL.625X48.000X120.000)
- PROFESSIONAL PLASTICS Natural UHMW Sheet, 0.125 Thick, 12 X 12 (SUHMWNA.125-12X12)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.005 X 36.000 X 48.000 [Each] (SFR4NA.005X36.000X48.000)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 24" W x 0.002" Thick (G15-2F-24X25)
- Professional Plastics Plastic Sheets