Shop All Plastic Sheets
Professional Plastics
Torlon 4301 Sheet, 0.500 X 12.000 X 48.000 [Each]
Mfr # STOR4301.500X12.000X48.000
Zoro # G200907267
product price: $7,828.99
/ea
Free Shipping & Returns
$7,828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Height 0.5
- Width 12
- Weight 16
- Material Torlon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # STOR4301.500X12.000X48.000
- Zoro # G200907267
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Height | 0.5 |
Width | 12 |
Details
Weight | 16 |
Material | Torlon |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 3.7 |
Tensile Elongation at Break (% @ 73 Deg: F) | 3 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 1.4 |
Tensile Strength (psi @ 73 Deg;) | 12000 |
Flexural Strength (psi @ 73 Deg: F) | 23000 |
Specific Gravity (73 Deg: g/cm3) | 1.45 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Max. Recommended Use Temp (Deg:F) | 500 |
Heat Deflection Temp. (264 psi) Deg:F | 534 |
Description
Torlon® 4301 Sheets & Rods exhibit excellent wear resistance in bearing grades and is able to endure harsh thermal, chemical and stress conditions. Due to its versatile performance capabilities and proven use in a broad range of applications, Torlon 4301 is a reliable choice. The addition of PTFE and graphite provides higher wear resistance and lower coefficient of friction compared to the unfilled grade. Torlon 4301 PAI also offers excellent dimensional stability over a wide temperature range. This grade excels in severe wear applications such as non-lubricated bearings, seals, bearings cages and reciprocating compressor parts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1/2" Dia. (22JL40)
- ZORO SELECT Aluminum Round Tube 6061, 6 ft Overall L (9559_72_0)
- ONLINEMETALS 0.5" x 4" Carbon Steel Rectangle Bar A36 Hot Rolled (9723)
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- PROFESSIONAL PLASTICS Clear Resist 45 Acrylic Sheet, 0.150 X 48.000 X 96.000 [Each] (SACRR45.150X48.000X96.000CEF)
- PROFESSIONAL PLASTICS White/White Starboard Sheet, 1.000 X 54.000 X 96.000 [Each] (SSTARWW1.000X54.000X96.000)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 05 X 07 (SPLEXICL.500-05X07)
- PROFESSIONAL PLASTICS Rexolite 1422 Sheet, 1.000 Thick, 24 X 48 (SREX1.000-1422-24X48)
- PROFESSIONAL PLASTICS Green#2092 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACRGN2092.125EP-24X24)
- PROFESSIONAL PLASTICS Clear Non-Glare Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 (SACRNG.125CEP-12X12)
- ZORO SELECT Black Cast Acrylic Plastic Sheet 12" L x 12" W x 1/4" Thick (PS-CACC-89)
- Professional Plastics Plastic Sheets