Shop All Plastic Sheets
Professional Plastics
Torlon 4203 Sheet, 1.250 Thick, 12 X 24
Mfr # STOR42031.250-12X24
Zoro # G900907178
product price: $11,049.99
/ea
Free Shipping & Returns
$11,049.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 39
- Width 12
- Material Torlon
- Height 1.25
- Tensile Strength (psi @ 73 Deg;) 18000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # STOR42031.250-12X24
- Zoro # G900907178
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 24 |
Width | 12 |
Height | 1.25 |
Details
Weight | 39 |
Material | Torlon |
Tensile Strength (psi @ 73 Deg;) | 18000 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.8 |
Flexural Strength (psi @ 73 Deg: F) | 24000 |
Max. Recommended Use Temp (Deg:F) | 500 |
UL94 Flammability Rating Method: UL 94 | V-0 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 1.7 |
Tensile Elongation at Break (% @ 73 Deg: F) | 10 |
Heat Deflection Temp. (264 psi) Deg:F | 532 |
Specific Gravity (73 Deg: g/cm3) | 1.41 |
Dielectric Strength (volts/mil) | 580 |
Description
Torlon® 4203 Rods - Torlon 4203 Sheets. Torlon polyamide-imide offers excellent compressive strength and the highest elongation of the Torlon® grades. It also provides electrical insulation and exceptional impact strength. This Torlon grade is commonly used for IC Test Sockets & Handlers, as well as, electrical connectors and insulators due to its high dielectric strength. Its ability to carry high loads over a broad temperature range makes it good for structural components such as linkages and seal rings. Torlon® 4203 is also an excellent choice for wear applications involving impact loading and abrasive wear. Torlon® 4203 is Stocked in our USA, Singapore & Taiwan warehouses. Torlon 4203 is BROWN in color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.375 X 48.000 X 96.000 [Each] (SACR.375X48.000X96.000CCP)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 1/2" Thick x 36" Width x 12" Length (20-103)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 0.75 in W (ha.125x.75-72)
- ZORO SELECT Rubber Strip, Silicone, 1/32"Th, 36"x2", 30A (BULK-RS-S30-33)
- PROFESSIONAL PLASTICS 3MM White Exp PVC Sheet, 0.118 X 48.000 X 96.000 [Each] (SPVCEL.118X48.000X96.000WH)
- PROFESSIONAL PLASTICS Natural Delrin Homopolymer Sheet, 0.062 X 24.000 X 48.000 [Each] (SDELNA.062X24.000X48.000)
- PROFESSIONAL PLASTICS 12MM White Exp PVC Sheet, 0.472 Thick, 48 X 96 (SPVCEL.472WH-48X96)
- PROFESSIONAL PLASTICS White Polymetal Sign Sheet, 0.118 X 48.000 X 96.000 [Each] (SPOLYMET.118X48X96WHT)
- PROFESSIONAL PLASTICS Gray CPVC Sheet, 1.250 X 48.000 X 96.000 [Each] (SCPVCGY1.250X48.000X96.000)
- PROFESSIONAL PLASTICS Salmon Model Plank MP-1065, 2.000 X 24.000X 60.000 [Each] (SMODELPLANK2.000X24X60MP1065)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.750" Thick (1YYG6)
- Professional Plastics Plastic Sheets