Shop All Plastic Balls
Professional Plastics
Torlon 4203 Balls, 0.375 Dia (150/PACKAGE) [Package]
Mfr # BALLTOR4203.375-150PACK
Zoro # G900944975
product price: $585.99
/pk 150, $3.91/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Torlon
- Weight 4
- Length 4
- Width 4
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # BALLTOR4203.375-150PACK
- Zoro # G900944975
- Country of Origin Multiple
- Category Plastic Balls
Dimensions
Length | 4 |
Width | 4 |
Height | 4 |
Details
Material | Torlon |
Weight | 4 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Torlon® balls are used for high-strength, wear-resistant ball bearings. Excellent for High-Load Recirculating Ball Bearings. Automotive Application: Torlon Check Balls for 4-Wheel-Drive Vehicle Transmissions The durability of high-torque automatic transmissions was improved when Chrysler product development engineers specified Torlon® poly(amide-imide) resin for the check balls. The resin was selected for multiple variations of three- and four-speed transmissions coupled to the Magnum Engine product line. The check balls withstand system pressures, and provide excellent sealing surfaces without causing metal damage, and without adverse reaction to transmission oil at temperatures approaching 300°F. Boating/Sailing Application: Headsail Roller Furlings: Torlon® ball bearings in each swivel carry the load so that the sail furls freely. An over center halyard attachment can distribute the load uniformly to each ball bearing, providing a smooth rotation. Small Boat Traveller Cars move freely, even under high non-vertical loads. Low-load dinghy cars use Delrin Bearings, while hi-load cars for large dinghies, keel boats and offshore boats to 27 ft (8m) use Torlon® balls to increase working load. Torlon balls provide maximum load carrying ability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0020 In (22160)
- USA INDUSTRIALS White PTFE Plastic Bar 24" L, 1/2" W (BULK-PS-PTFE-605)
- ZORO SELECT Water Hard Drill Rod, W1, #30, 0.127 In (W1D#306)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 2 3/4 in, 3 ft L. (4602_36_0)
- PROFESSIONAL PLASTICS Natural Frac Ball 4 L (BALLFR43.000NAFRAC)
- PROFESSIONAL PLASTICS Resin, 55 LB Box, Black ABS General Purpose 4 Izod [Box] (RESABSBKGP4IZOD-55LBBOX)
- PROFESSIONAL PLASTICS Solid Polypropylene Balls, 0.250 Dia Solid Polypropylene BLS250PK [Pa (BALLPRO.250NA-SOLID-250PACK)
- PROFESSIONAL PLASTICS Torlon 4203 Balls, 0.500 Dia (100/PACKAGE) [Package] (BALLTOR4203.500-100PACK)
- PROFESSIONAL PLASTICS Natural Acetal Ball, 0.187 Dia (100/PKG) [Package] (BALLACE.187NA-100PK)
- PROFESSIONAL PLASTICS Natural Nylon Balls - 100/PKG, 1.000 Dia [Package] (BALLNYL1.000NA-100PACK)
- PROFESSIONAL PLASTICS Natural Delrin Balls - 500/PKG, 0.250 Dia [Package] (BALLDEL.250NA-500PACK)
- Professional Plastics Plastic Balls