Shop All Plastic Rods
Professional Plastics
Torlon 12 L, 1.25 W
Mfr # RTOR43011.250
Zoro # G100907770
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Torlon
- Length 12
- Width 1.25
- Weight 1
- Height 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RTOR43011.250
- Zoro # G100907770
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 1.25 |
Height | 1.25 |
Details
Material | Torlon |
Weight | 1 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 1.4 |
Max. Recommended Use Temp (Deg:F) | 500 |
Tensile Strength (psi @ 73 Deg;) | 12000 |
Specific Gravity (73 Deg: g/cm3) | 1.45 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Flexural Strength (psi @ 73 Deg: F) | 23000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 3 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 3.7 |
Heat Deflection Temp. (264 psi) Deg:F | 534 |
Description
Torlon® 4301 Sheets & Rods exhibit excellent wear resistance in bearing grades and is able to endure harsh thermal, chemical and stress conditions. Due to its versatile performance capabilities and proven use in a broad range of applications, Torlon 4301 is a reliable choice. The addition of PTFE and graphite provides higher wear resistance and lower coefficient of friction compared to the unfilled grade. Torlon 4301 PAI also offers excellent dimensional stability over a wide temperature range. This grade excels in severe wear applications such as non-lubricated bearings, seals, bearings cages and reciprocating compressor parts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" x 0.25" Stainless Half Round 304 (23634)
- E. JAMES Rubber Strip, SBR, 1"Thick, 36"x2", 70A (1500-1X)
- E. JAMES Rubber Sheet, SBR, 1/8"Thick, 24"x12", 70A (1500-1/8B)
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.39 in Overall Width, Style: Edge Trim (0317-10)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 0.25 W (RULT1000NA.250)
- PROFESSIONAL PLASTICS Hastelloy C-276 Rod, 2.000 Dia [Ft] (RHAS2762.000)
- PROFESSIONAL PLASTICS Blue Turcite 12 L, 1.75 W (RTURA1.750)
- PROFESSIONAL PLASTICS Black PVC 60 L, 0.5 W (RPVCBK.500-10)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L, 0.375 W (RCANNA.375X48.000CE)
- PROFESSIONAL PLASTICS Black Delrin 12 L, 1.5 W (RDELBK1.500)
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 2-1/8" Dia. (2XNN2)
- Professional Plastics Plastic Rods