Shop All Plastic Rods
Professional Plastics
Torlon 12 L, 0.5 W
Mfr # RTOR4203.500
Zoro # G600909472
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Torlon
- Length 12
- Width 0.5
- Weight 1
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # RTOR4203.500
- Zoro # G600909472
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 0.5 |
Height | 0.5 |
Details
Material | Torlon |
Weight | 1 |
Dielectric Strength (volts/mil) | 580 |
Heat Deflection Temp. (264 psi) Deg:F | 532 |
Specific Gravity (73 Deg: g/cm3) | 1.41 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 1.7 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.8 |
Flexural Strength (psi @ 73 Deg: F) | 24000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 10 |
Max. Recommended Use Temp (Deg:F) | 500 |
Tensile Strength (psi @ 73 Deg;) | 18000 |
Description
Torlon® 4203 Rods - Torlon 4203 Sheets. Torlon polyamide-imide offers excellent compressive strength and the highest elongation of the Torlon® grades. It also provides electrical insulation and exceptional impact strength. This Torlon grade is commonly used for IC Test Sockets & Handlers, as well as, electrical connectors and insulators due to its high dielectric strength. Its ability to carry high loads over a broad temperature range makes it good for structural components such as linkages and seal rings. Torlon® 4203 is also an excellent choice for wear applications involving impact loading and abrasive wear. Torlon® 4203 is Stocked in our USA, Singapore & Taiwan warehouses. Torlon 4203 is BROWN in color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 24" Long (BULK-CS-GFR4-28)
- ONLINEMETALS 0.375" Carbon Steel Square Bar A36 Hot Rolled (10275)
- ZORO SELECT Gray Polycarbonate Angle Stock, 2 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-9)
- HHIP MT2 To JT6 Tang End Drill Chuck Arbor (3700-0150)
- PROFESSIONAL PLASTICS Natural G-10/FR-4 48 L, 3.5 W (RG10NA3.500X48.000)
- PROFESSIONAL PLASTICS Natural Delrin 12 L, 0.5 W (RDELNA.500)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 2 W (RACESD2.000N)
- PROFESSIONAL PLASTICS Rexolite 12 L, 3 W (RREX3.000-1422)
- PROFESSIONAL PLASTICS Natural Phenolic Rod 48 L, 0.625 W (RPAPNA.625X48.000XXX)
- PROFESSIONAL PLASTICS Torlon 12 L, 2 W (RTOR43012.000)
- PROFESSIONAL PLASTICS Gray PVC 12 L, 1.25 W (RPVCGY1.250)
- Professional Plastics Plastic Rods