Shop All Plastic Rods
Professional Plastics
Torlon 12 L, 0.25 W
Mfr # RTOR4203.250
Zoro # G400908880
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Torlon
- Length 12
- Width 0.25
- Weight 1
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # RTOR4203.250
- Zoro # G400908880
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 0.25 |
Height | 0.25 |
Details
Material | Torlon |
Weight | 1 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.8 |
Max. Recommended Use Temp (Deg:F) | 500 |
Tensile Strength (psi @ 73 Deg;) | 18000 |
Flexural Strength (psi @ 73 Deg: F) | 24000 |
Dielectric Strength (volts/mil) | 580 |
UL94 Flammability Rating Method: UL 94 | V-0 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 1.7 |
Tensile Elongation at Break (% @ 73 Deg: F) | 10 |
Heat Deflection Temp. (264 psi) Deg:F | 532 |
Specific Gravity (73 Deg: g/cm3) | 1.41 |
Description
Torlon® 4203 Rods - Torlon 4203 Sheets. Torlon polyamide-imide offers excellent compressive strength and the highest elongation of the Torlon® grades. It also provides electrical insulation and exceptional impact strength. This Torlon grade is commonly used for IC Test Sockets & Handlers, as well as, electrical connectors and insulators due to its high dielectric strength. Its ability to carry high loads over a broad temperature range makes it good for structural components such as linkages and seal rings. Torlon® 4203 is also an excellent choice for wear applications involving impact loading and abrasive wear. Torlon® 4203 is Stocked in our USA, Singapore & Taiwan warehouses. Torlon 4203 is BROWN in color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HDPE Plastic Sheet 48" L x 32" W x 1/8" Thick (BULK-PS-PE-446)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 3/4 in W (18H.75-12)
- ONLINEMETALS 0.3125" Copper Round Bar 110-H04 (8191)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (17819_72_0)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 2 W (RULT1000NA2.000)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 1 W (RACESD1.000N)
- PROFESSIONAL PLASTICS Hastelloy C-276 Rod, 0.750 Dia [Ft] (RHAS276.750)
- PROFESSIONAL PLASTICS Natural PVDF 12 L, 0.625 W (RPVDFNA.625)
- PROFESSIONAL PLASTICS Hastelloy C-276 Rod, 1.000 Dia [Ft] (RHAS2761.000)
- PROFESSIONAL PLASTICS Red Turcite 12 L, 0.75 W (RTURX.750)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 4" Dia. (1YVD7)
- Professional Plastics Plastic Rods