Shop All Plastic Sheets
Professional Plastics
Tivar Hot UHMW Sheet, 1.000 X 48.000 X 120.000 [Each]
Mfr # SUHMWHOT1.000X48.000X120.000
Zoro # G800913415
product price: $3,383.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,383.99
Free 30-Day Returns
Key Features
- Height 1
- Length 120
- Weight 205
- Width 48
- Material Tivar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SUHMWHOT1.000X48.000X120.000
- Zoro # G800913415
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 1 |
Length | 120 |
Width | 48 |
Details
Weight | 205 |
Material | Tivar |
UL94 Flammability Rating Method: UL 94 | H-B |
Tensile Elongation at Break (% @ 73 Deg: F) | 300 |
Flexural Strength (psi @ 73 Deg: F) | 3500 |
Max. Recommended Use Temp (Deg:F) | 275 |
FDA Compliant | Yes |
Dielectric Strength (volts/mil) | 2300 |
Specific Gravity (73 Deg: g/cm3) | 0.94 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 190 |
Heat Deflection Temp. (264 psi) Deg:F | 116 |
USDA Compliant | Yes |
Tensile Strength (psi @ 73 Deg;) | 5800 |
3A Dairy Compliant | Yes |
Description
Tivar® H.O.T. (High Operating Temperature) is formulated to maintain key performance properties in an extended temperature range, Tivar® H.O.T.* will excel in a variety of industrial manufacturing environments where temperatures range up to 275° F, nearly 100° higher than competing UHMW-PE formulations. Tivar® H.O.T. reduces the oxidization rate of the material at higher temperatures thereby slowing material degradation and extending wear-life in chemical, elevated temperature and thermo-cycling environments. In many applications, Tivar® H.O.T. will last up to 10 times longer in higher temperature environments & has excellent wear & release characteristics TIivar® H.O.T. is also a great material for use in conveyor systems or other equipment that is frequently exposed to chemical washdowns in such industries as poultry/meat processing and packaging. It can be also be used in applications ranging from wearstrips for spiral conveyors in the baking industry to drag conveyor flights for moving bulk materials (corn) in grain elevators, or wearstrips for conveyor dryers in drying and dehydrating systems. TIivar® H.O.T. is Brite White and available in the following standard sizes: 48" x 120" (1220mm x 3050mm) sheets with gauges ranging from 1/16" (1.5mm) to 6.0" (152mm) and 48" x 240" sheets with gauges ranging from 3/4" to 3". Other sizes are available on request. It can also be extruded in a variety of standard and custom profiles. Extruded Rods sizes typically have a Minimum Order Quantity. Contact customer service to inquire about current availability. Thickness Tolerance: +/-10% Extruded Rods have a Minimum Order Quantity based on Diameter, & 6-8 Week Lead-Time. Contact customer service to inquire about current availability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188S100-B2)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.63875 in Overall Width, Style: Trim with a Top Bulb (3100B3X3/32A-100)
- ZORO SELECT White UHMW-PE Rod Stock 10 ft. L, 4" Dia. (6NEZ2)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.500 Thick, 12 X 12 (SPVCGY.500-12X12)
- PROFESSIONAL PLASTICS Ceramic PEEK NC30 Sheet, 0.500 X 24.000 X 48.000 [Each] (SPEEKNC30.500X24.000X48.000)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.125 Thick, 24 X 48 (STFE.125V-24X48)
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.093 X 48.000 X 96.000 [Each] (SABSBK.093X48.000X96.000HC1)
- PROFESSIONAL PLASTICS Natural 30%GLASS-FILLED PEEK Sheet, 1.250 X 24.000 X 48.000 [Each] (SPEEKGL30NA1.250X24.000X48.000)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.250 Thick, 24 X 48 (SACR.250CEF-24X48)
- PROFESSIONAL PLASTICS Pomalloy SD ESD Acetal Sheet, 1.500 Thick, 24 X 48 (SACESD1.500PP-24X48)
- USA INDUSTRIALS PTFE Plastic Film 2 ft L x 1 ft W x 0.005 in Thick (BULK-PF-PTFE-7)
- Professional Plastics Plastic Sheets