Shop All Plastic Sheets
Professional Plastics
Tivar Hot UHMW Sheet, 0.750 X 48.000 X 120.000 [Each]
Mfr # SUHMWHOT.750X48.000X120.000
Zoro # G100913313
product price: $2,623.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,623.99
Free 30-Day Returns
Key Features
- Length 120
- Material Tivar
- Weight 154
- Width 48
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SUHMWHOT.750X48.000X120.000
- Zoro # G100913313
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 120 |
Width | 48 |
Height | 0.75 |
Details
Material | Tivar |
Weight | 154 |
UL94 Flammability Rating Method: UL 94 | H-B |
CoLT Expansion (x 10-5 in./in./Deg:F) | 190 |
Heat Deflection Temp. (264 psi) Deg:F | 116 |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 0.94 |
Tensile Elongation at Break (% @ 73 Deg: F) | 300 |
Dielectric Strength (volts/mil) | 2300 |
3A Dairy Compliant | Yes |
Max. Recommended Use Temp (Deg:F) | 275 |
USDA Compliant | Yes |
Flexural Strength (psi @ 73 Deg: F) | 3500 |
Tensile Strength (psi @ 73 Deg;) | 5800 |
Description
Tivar® H.O.T. (High Operating Temperature) is formulated to maintain key performance properties in an extended temperature range, Tivar® H.O.T.* will excel in a variety of industrial manufacturing environments where temperatures range up to 275° F, nearly 100° higher than competing UHMW-PE formulations. Tivar® H.O.T. reduces the oxidization rate of the material at higher temperatures thereby slowing material degradation and extending wear-life in chemical, elevated temperature and thermo-cycling environments. In many applications, Tivar® H.O.T. will last up to 10 times longer in higher temperature environments & has excellent wear & release characteristics TIivar® H.O.T. is also a great material for use in conveyor systems or other equipment that is frequently exposed to chemical washdowns in such industries as poultry/meat processing and packaging. It can be also be used in applications ranging from wearstrips for spiral conveyors in the baking industry to drag conveyor flights for moving bulk materials (corn) in grain elevators, or wearstrips for conveyor dryers in drying and dehydrating systems. TIivar® H.O.T. is Brite White and available in the following standard sizes: 48" x 120" (1220mm x 3050mm) sheets with gauges ranging from 1/16" (1.5mm) to 6.0" (152mm) and 48" x 240" sheets with gauges ranging from 3/4" to 3". Other sizes are available on request. It can also be extruded in a variety of standard and custom profiles. Extruded Rods sizes typically have a Minimum Order Quantity. Contact customer service to inquire about current availability. Thickness Tolerance: +/-10% Extruded Rods have a Minimum Order Quantity based on Diameter, & 6-8 Week Lead-Time. Contact customer service to inquire about current availability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 60A (BULK-RS-H60-12)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 2 1/2 In, 3 Ft (61F1X2.5-36)
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 4 ft W x 1/4 in Thick (BULK-PS-PVC-15)
- ZORO SELECT White HDPE Plastic Sheet Stock 48" L x 24" W x 1/2" Thick (BULK-PS-PE-699)
- PROFESSIONAL PLASTICS Royalite R59 Sheet Black#7145 Hair-Cell 1 Side, 0.125 X 54.000 X 94.0 (SABSR59.125X54.000X94.000BKHC1)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 12 X 48 (SPLEXICL.125-12X48)
- PROFESSIONAL PLASTICS Clear Resist 45 Acrylic Sheet, 0.150 X 48.000 X 96.000 [Each] (SACRR45.150X48.000X96.000CEF)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.250 Thick, 48 X 96 (SCANNA.250C-48X96)
- PROFESSIONAL PLASTICS Kapton HN Film Sheet, 0.002 X 12.000 X 12.000 [Each] (SKAPT.002X12.000X12.000HN)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.500 X 48.000 X 96.000 [Each] (SPVCGY.500X48.000X96.000)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 1/8" Thick (BULK-PS-PC-39)
- Professional Plastics Plastic Sheets