Shop All Titanium Sheets
Professional Plastics
Titanium 6AL-4V AMS-6931, 0.500 Dia [Ft]
Mfr # RTITANIUM.5006AL4V6931
Zoro # G500935830
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.5
- Length 12
- Height 0.5
- Weight 1
- Specific Gravity (73 Deg: g/cm3) 4.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RTITANIUM.5006AL4V6931
- Zoro # G500935830
- Country of Origin Multiple
- Category Titanium Sheets
Dimensions
Width | 0.5 |
Length | 12 |
Height | 0.5 |
Details
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 4.51 |
Description
Titanium is absolutely immune to environmental attack, regardless of pollutants. Where other metals exhibit limited lifespan, titanium endures. The specific gravity of titanium is 4.51 g /cm3 - about 60% that of steel, half that of copper and 1.7 times that of aluminum. In addition to having excellent mechanical strength (comparable to mild steel), titanium is durable and shock resistant. Its modulus of elasticity (a measure of strain rate) is half that of stainless steel. Titanium Alloy Products: Ti 6Al-4V and Ti 6Al-4V Eli Bar, Billet and Plate .125" (3mm) diameter up to 14" (355mm) diameter Precision ground available, please inquire other sizes and dia Ti 6Al-2Sn-4Zr-6Mo Bar and Billet Ti 6Al-6V-2Sn Bar and Billet Ti Grades 1-4 are Pure Ti. Pure Ti is used due to its high corrosion resistance and alloyed because of its high strength to weight ratio Grade 1 - Pure Ti, relatively low strength and high ductility. (Plate heat exchangers) Grade 2 - Pure Ti most used. Good combination of strength, ductility, and weldability. (Piping systems, vessels) Grade 3 - High strength, used for Matrix-plates in shell and tube heat exchangers. Grade 4 - Highest strength pure unalloyed Titanium. Excellent corrosion resistance, good formability and weldability. Used in hydraulic and instrumentation tubing. Excellent corrosion resistance. Used for parts requiring strength up to 400°F and oxidation resistance to 600°F. Applications: chemical process equipment, bellows, aircraft structural, honeycomb, gaskets, aircraft skin, heat exchanger parts. Grade 5 (Titanium Ti-6Al-4V) - Most common Ti alloy. High strength and high heat resistance. Aerospace and Oil & Gas, blades, discs, rings, airframes, fasteners, components. Vessels, cases, hubs, forgings. Biomedical implants. Grade 7 - Superior corrosion resistance in reducing and oxiding environments. (Chemical Industry) Grade 9 - High strength and corrosion resistance. (Hydraulic piping) Grade 23 (6-4Eli) - Greater ductility and fracture toughness compared to Gr 5.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 0.500" Thick (BULK-PS-UHMW-6)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18008_72_0)
- E. JAMES Sheet Rubber, 3/8, 2" X 24" Buna Commerical 70 (4070-3/8Q)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 6" L x 6" W x 1/2" Thick (BULK-PS-UHMW-76)
- ONLINEMETALS 1" x 0.0625" Anodized Aluminum Square Tube 6063-T5 Clear (22659)
- ONLINEMETALS 1" Aluminum Square Bar 6063-T52 (26162)
- ONLINEMETALS 1.5" Hole x #6 Carbon Steel Expanded A36-Standard (22563)
- ZORO SELECT Sheet, Titanium, 0.02" Thick, 24" L, 12" W (G2 TI0.02x12x241)
- ONLINEMETALS 1" Titanium Plate Grade 2 (12682)
- ONLINEMETALS 2" x 0.12" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23438)
- ZORO SELECT Sheet, Titanium, 0.125" Thick, 6" L, 6" W (G2 TI0.125x6x61)
- Professional Plastics Titanium Sheets