Shop All Ferrules
Professional Plastics
Teflon Two-Hole Ferrules, TF-1625H 1/16 Inch (10 Pcs) [Package]
Mfr # HFERRULETFE-TF-1625H-10PACK
Zoro # G100922339
$27.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Teflon
- Width 4
- Height 4
- Weight 4
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # HFERRULETFE-TF-1625H-10PACK
- Zoro # G100922339
- Country of Origin Multiple
- Category Ferrules
Dimensions
Width | 4 |
Height | 4 |
Length | 4 |
Details
Material | Teflon |
Weight | 4 |
Description
1/16'', 1/8" & 1/4" PTFE Ferrules - PTFE ferrules have an upper temperature limit of 250° C. Ferrules have precision-drilled IDs so there are no mold imperfections. The one-piece design does not require a back ferrule. PTFE is completely inert and does not stick to glass. Ferrules come in standard 10 piece packages except as noted. Please note for all ferrules: 0.3mm ID ferrules fit 0.18mm ID and narrower capillary columns 0.4mm ID ferrules fit 0.25mm ID capillary columns 0.5mm ID ferrules fit 0.32mm ID capillary columns 0.8mm ID ferrules fit 0.53mm ID capillary columns "Straight" ferrules are used for 1/16" OD tubing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, White, 3-Way Type, Rocker (9903W)
- OMRON Socket, 14 Pin, DIN Rail, 24V, 6A (P7SA-14F-ND DC24)
- PANDUIT 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P18-10R-C)
- REIKU Corrugated Tubing, Nylon 6, 1-1/4 in, 25 ft (PAREB-36F-25)
- PROFESSIONAL PLASTICS Teflon Two-Hole Ferrules, TF-1824H 1/8 Inch (10 Pcs) [Package] (HFERRULETFE-TF-1824H-10PACK)
- PROFESSIONAL PLASTICS Teflon Two-Hole Ferrules, TF-1828H 1/8 Inch (10 Pcs) [Package] (HFERRULETFE-TF-1828H-10PACK)
- PROFESSIONAL PLASTICS Teflon Two-Hole Ferrules, TF-1825H 1/8 Inch (10 Pcs) [Package] (HFERRULETFE-TF-1825H-10PACK)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V14)
- PANDUIT Ferrule, 10 AWG, PP, 5/8in., PK100 (FSD82-12-C)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.5"L, Brass, PK25 (B-500-S)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) No, PK200 (97 99 395)
- Professional Plastics Wire Connectors & Disconnects