Shop All Epoxy & Structural Adhesives
Professional Plastics
TCC401 Resin Container, 5 Gallon [Each]
Mfr # HCONTAINER-TCC401-5GAL
Zoro # G900944937
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # HCONTAINER-TCC401-5GAL
- Zoro # G900944937
- Country of Origin Multiple
- Category Epoxy & Structural Adhesives
Details
Weight | 1 |
Description
TCC-401 Epoxy Resin Room Temperature Mass Casting System Epoxy Resin TCC-401, and Hardeners TCC-104, TCC-104-5 or TCC-105 Epoxy Resin TCC-401 is an iron oxide filled mass casting resin designed as the back up material for casting applications such as plastic draw dies for forming metal parts. Size of the casting is limitless and shrink and exotherm are controlled by utilizing fillers and the proper hardener. Hardener Types: TCC-104 (for up to 1" cast thickness), Cure Time: 8-12 hours TCC-104-5 (for 1" to 4" cast thickness), Cure Time: 12-24 hours TCC-105 (for 4" to 10"+ cast thickness), Cure Time: 24-48 hours Features: Room Temperature Mass Casting System (choice of 3 hardeners) 30-120 Minute Work Life Black Color Hardness: 80 Shore D Compressive Strength: 315,000 psi Tensile Strength: 7000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Sealant Polymer Int Ext 10.1Oz (80800)
- OATEY Oatey Mesh Cloth 10Yds (31321)
- SHURTAPE Masking Tape 201988 2 in x 60 yards (CP101X200)
- SHURTAPE HVAC Tape, 48 x 110m, 3 mil, Black Printed (DC 181)
- LOCTITE Adhesive, 3035 Series, Clear, 10.2 oz, Cartridge, 1:01 Mix Ratio, 15 min Functional Cure (1677288)
- LOCTITE Epoxy Adhesive, E-05CL Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 30 min Functional Cure (237099)
- LOCTITE Loctite 442-32629 50Ml Speedbonder 326 Acrylic Adhesive (442-32629)
- PC PRODUCTS Spray Adhesive, PC-Clear Series, Clear, 19 oz, Aerosol Can, 1:01 Mix Ratio, 1 hr Functional Cure (070161)
- J-B WELD Adhesive Extremeheat 3Oz (37901)
- J-B WELD All Purpose Glue, KwikWeld Series, Clear, 0.85 oz, Bottle, 1:01 Mix Ratio, 4 hr Functional Cure (50176)
- SIMPSON STRONG-TIE 8.5oz Epoxy Anchoring Adhesive w/ Nozzle (ET3G10)
- Professional Plastics Epoxy & Structural Adhesives