Professional Plastics

TCC105 Hardener Container, 1 Gallon [Each]


product price: $214.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Weight 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Weight 1

Description

TCC-401 Epoxy Resin Room Temperature Mass Casting System Epoxy Resin TCC-401, and Hardeners TCC-104, TCC-104-5 or TCC-105 Epoxy Resin TCC-401 is an iron oxide filled mass casting resin designed as the back up material for casting applications such as plastic draw dies for forming metal parts. Size of the casting is limitless and shrink and exotherm are controlled by utilizing fillers and the proper hardener. Hardener Types: TCC-104 (for up to 1" cast thickness), Cure Time: 8-12 hours TCC-104-5 (for 1" to 4" cast thickness), Cure Time: 12-24 hours TCC-105 (for 4" to 10"+ cast thickness), Cure Time: 24-48 hours Features: Room Temperature Mass Casting System (choice of 3 hardeners) 30-120 Minute Work Life Black Color Hardness: 80 Shore D Compressive Strength: 315,000 psi Tensile Strength: 7000 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.