Shop All Welding Tips
Professional Plastics
Tacking Weld Tip, Tacking Weld Tip [Each]
Mfr # HWELDTIPTACKING-SEEYLE
Zoro # G900931081
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- Width 1
- Length 1
- Material Welding
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HWELDTIPTACKING-SEEYLE
- Zoro # G900931081
- Country of Origin Multiple
- Category Welding Tips
Dimensions
Height | 1 |
Width | 1 |
Length | 1 |
Details
Material | Welding |
Weight | 1 |
Description
Seeyle Welding Tips Tips and barrels - 1/4" 18 NPS Fit any of Seelye's welders
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Turbo Lite Torch (420001)
- ZORO SELECT Triple Flint Lighter, w/ 1 Flint Renewal (2CYY2)
- MILLER ELECTRIC Collet, Copper, Gas Lens, 3/32 In, PK2 (13N23L)
- TECHSPRAY Silicone-Free Heat Sink Compound (1978-DP)
- PROFESSIONAL PLASTICS Speed Tip SSD .156, Speed Tip SSD .156 [Each] (HWELDTIP.156SSD-SEEYLE)
- PROFESSIONAL PLASTICS Wegener Tacking Tip, HD Tacking Tip For Tack Weld [Each] (HWELDTIP-HD-WEGENER)
- POWERWELD Oxweld Style Cutting Tip, Acetylene, #4 (1502-4)
- AMERICAN TORCH TIP Cutting Tip, size 2 (164-2)
- AMERICAN TORCH TIP Cutting Tip, size 2 (144-2)
- LEGACY Flexzilla Pro Pistol Grip Water Hose Nozzle (NFZG02-N)
- SMITH EQUIPMENT Little Torch Tip No 2 tip (12-1401-02)
- Professional Plastics Welding Tips