Shop All Static Control Products
Professional Plastics
STATEX-18 ESD PP - White-Black Lines (E), 0.018 X 24.00 Inch X 50 Foo
Mfr # SSTATEX.018X24.000X50FT
Zoro # G200945016
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.454
- Color White
- Length 50
- Height 5.454
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SSTATEX.018X24.000X50FT
- Zoro # G200945016
- Country of Origin Multiple
- Category Static Control Products
Dimensions
Width | 5.454 |
Length | 50 |
Height | 5.454 |
Details
Color | White |
Weight | 10 |
Specific Gravity (73 Deg: g/cm3) | 0.988 |
Description
StatexTM is a resilient static dissipative material that serves as an electrical barrier to both insulate and protect electronic components from electrostatic discharge. Constructed from durable FormexTM polypropylene, this proprietary formula offers exceptional dielectric strength, moisture resistance and dimensional stability, while meeting strict safety and environmental standards. StatexTM is a superior electrical barrier because it does not generate static like other competing electrical insulation materials. If Statex&trade comes in contact with a static electrical charge, it safely dissipates the charge across the surface of the material to a ground. Reliable Circuit Board Protection Stationary electric charge commonly builds up on humans or objects, including pieces of electronics. If an electrically charged material comes near unprotected electronic equipment, it can discharge the current through circuit pathways and significantly harm sensitive electronic components, especially integrated circuits. In fact, as little as 10 volts of static electricity can cause permanent damage. Computer manufacturers often use static dissipative materials to insulate and protect their circuit boards. As a highly effective electrical barrier and static dissipative material, Statex is an ideal product for design engineers to use to keep circuit boards from developing static electricity between each other and from experiencing electrostatic shock from outside sources. Long-Lasting Static Dissipation in Any Environment StatexTM is specially formulated to function without the presence of humidity and has been proven to maintain its static dissipative properties over time. This means that Statex provides effective, enduring electrostatic discharge protection in any climate for the life of your product. StatexTM is available in natural (white) rolls and is line-marked to indicate the dissipative side. It is can be ordered in the following three standard sizes:: Statex-10: 0.010 inches (0.25 mm) thick Statex-18: 0.018 inches (0.46 mm) thick Statex-31: 0.031 inches (0.79 mm) thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Steel, Black (PEM1436LF)
- SUPCO Magnetic Test Leads, 30 VAC, Blue (MAG1BL)
- UEI TEST INSTRUMENTS NIST Certified Refrigerant Leak Detector w/ Solid Electrolyte Sensor (RLD15B-N)
- WINLAND ELECTRONICS Temperature Probe, Incl Terminal Blocks (TEMP-H-W)
- PROFESSIONAL PLASTICS Semitron 410C Cond Pei SH, 0.500 Thick, 12 X 12 (SSEM410C.500-12X12)
- DESCO Grounding Strap, Medium (07503)
- BERTECH ESD Anti-Static Three Layer Vinyl Mat Kit, 3 Ft. x 6 Ft., Blue (3059-3x6BKT)
- SCS Dissipative Floor Mat, Blue, 4 x 6 ft. (8204)
- DESCO Wrist Strap Tester, NIST (19350)
- DESCO Wrist Strap, Adjust, Elastic, 6 ft. Cord (09100)
- DESCO Wrist Strap, w/Parking Station Bench Mt (09741)
- Professional Plastics Static Control Products