Shop All Welding Tips
Professional Plastics
SSD Welding Tip #9, Triangle Profile [Each]
Mfr # HWELDTIPTRIANGLE9SSD
Zoro # G400931086
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Height 3
- Material Welder
- Width 3
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HWELDTIPTRIANGLE9SSD
- Zoro # G400931086
- Country of Origin Multiple
- Category Welding Tips
Dimensions
Length | 3 |
Height | 3 |
Width | 3 |
Details
Material | Welder |
Weight | 2 |
Description
Wegener Welding Tips - Plastic Welding Tips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Gasless Flux Core, Weld Wire, .035, 33lb. (E71T11-035-33)
- FORNEY Brazing, Low Fuming Bronze with Flux, 3/32 in x 36 in, 4 Pound (48495)
- TWECO Welding Contact Tip, PK25 (11101101)
- SURTEK Welding Goggles with 6 Shades (137321)
- PROFESSIONAL PLASTICS Wegener Tacking Tip, HD Tacking Tip For Tack Weld [Each] (HWELDTIP-HD-WEGENER)
- PROFESSIONAL PLASTICS Speed Tip SSD .156, Speed Tip SSD .156 [Each] (HWELDTIP.156SSD-SEEYLE)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-332)
- VICTOR Cutting Tip, 1 Series, 10 Tip Size (0333-0331)
- SMITH EQUIPMENT Welding / Brazing Tip.1/32 (AW201)
- ASTRO PNEUMATIC WELDING TIP #0 (AO8080-A13)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290A-2)
- Professional Plastics Welding Tips