Shop All Welding Tips
Professional Plastics
SSD Weld Tip #5 For .187 Dia, SSD Weld Tip #5 For .187 Dia [Each]
Mfr # HWELDTIPSSD-5-SEEYLE
Zoro # G600935853
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1
- Width 1
- Height 1
- Material Welding
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HWELDTIPSSD-5-SEEYLE
- Zoro # G600935853
- Country of Origin Multiple
- Category Welding Tips
Dimensions
Length | 1 |
Width | 1 |
Height | 1 |
Details
Material | Welding |
Weight | 1 |
Description
Seeyle Welding Tips Tips and barrels - 1/4" 18 NPS Fit any of Seelye's welders
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC ArcArmor (R) Filter Lens 4-1/2"" x 5-1/4", Shade 9 (235628)
- SUMNER Pipe Clamp, 1 to 2-1/2 In., Ultra Clamp (781510)
- VICTOR Cutting Attachment, CA1350 (0381-0418)
- AMERICAN BEAUTY TOOLS Soldering Iron, 200w, 5/8 In, 1000 F (3158-200)
- PROFESSIONAL PLASTICS Speed Tip SSD .156, Speed Tip SSD .156 [Each] (HWELDTIP.156SSD-SEEYLE)
- PROFESSIONAL PLASTICS Wegener Tacking Tip, HD Tacking Tip For Tack Weld [Each] (HWELDTIP-HD-WEGENER)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-040)
- AMERICAN TORCH TIP Cutting Tip, size 2 (3-101-2)
- FIREPOWER Cutting Tip, GPP-0, Propylene (6700-2590)
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #7 (0330-0013) (7-1-101)
- TWECO Contact Tip, Series 11, 0.023 In, PK25 (11101140)
- Professional Plastics Welding Tips