Shop All Welding Tips
Professional Plastics
SSD High Speed Welding Tip, SSD HI-Speed Weld TIP-.250 Dia [Each]
Mfr # HWELDTIP-SSD-6-WEGENER
Zoro # G700931014
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Height 3
- Width 3
- Weight 2
- Material Welder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HWELDTIP-SSD-6-WEGENER
- Zoro # G700931014
- Country of Origin Multiple
- Category Welding Tips
Dimensions
Length | 3 |
Height | 3 |
Width | 3 |
Details
Weight | 2 |
Material | Welder |
Description
Wegener Welding Tips - Plastic Welding Tips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Hobby/Jewelry Torch Outfit, Little Torch Series, All (23-1001D)
- VICTOR Welding Tip, 1 Piece, Size 00, Acetylene (0311-0472)
- THERMAL DYNAMICS Gouging Shield Cap, For 2CZF1 and 2CZF2 (9-8241)
- WESTERN ENTERPRISES Brass Hose Ferrules - 7328 (312-7328)
- PROFESSIONAL PLASTICS Speed Tip SSD .156, Speed Tip SSD .156 [Each] (HWELDTIP.156SSD-SEEYLE)
- PROFESSIONAL PLASTICS Wegener Tacking Tip, HD Tacking Tip For Tack Weld [Each] (HWELDTIP-HD-WEGENER)
- VICTOR Cutting Tip, 3-GPP, Propylene (0333-0265)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-035)
- TWECO Contact Tip, Medium Duty, 0.035 in., PK10 (11601752)
- PARKER TORCHOLOGY Tweco Style Diffuser, 14 Series Tips, 24A, 24CT or 23 Series Nozzles (1540-1100) (P54A)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002754)
- Professional Plastics Welding Tips