Shop All Welding Tips
Professional Plastics
SSD High Speed Welding Tip, SSD HI-Speed Weld TIP-.187 Dia [Each]
Mfr # HWELDTIP-SSD-5-WEGENER
Zoro # G600931015
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Height 3
- Width 3
- Weight 2
- Material Welder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HWELDTIP-SSD-5-WEGENER
- Zoro # G600931015
- Country of Origin Multiple
- Category Welding Tips
Dimensions
Length | 3 |
Height | 3 |
Width | 3 |
Details
Weight | 2 |
Material | Welder |
Description
Wegener Welding Tips - Plastic Welding Tips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Pointed DC Gouging Carbons, 3/16" x 12" (DC316)
- POWERWELD Harris Style 36" Straight Cutting Torch, Acetylene (PW62-3E-36-180)
- SAVOGRAN Electric Vinyl Crow-Foot Plug (209931)
- VICTOR Cutting Attachment, Heavy Duty, 10" L (0381-1928)
- PROFESSIONAL PLASTICS Wegener Tacking Tip, HD Tacking Tip For Tack Weld [Each] (HWELDTIP-HD-WEGENER)
- PROFESSIONAL PLASTICS Speed Tip SSD .156, Speed Tip SSD .156 [Each] (HWELDTIP.156SSD-SEEYLE)
- HARRIS Heat Tip, For Use With 2393 Tip Tube (1800150)
- POWERWELD Victor Style Cutting Tip, HD, MAPP, #4 (4-GPM)
- POWERWELD Victor Style Cutting Tip, HD, MAPP, #3 (3-GPM)
- UNIWELD Victor Style Acetylene Cutting Tip (3-101-1)
- POWERWELD Harris Style Cutting Tip, LP Propane/Natural Gas, #1NFF (6290-1NFF)
- Professional Plastics Welding Tips