Shop All Welding Tips
Professional Plastics
SSD High Speed Welding Tip, SSD HI-Speed Weld TIP-.156 Dia [Each]
Mfr # HWELDTIP-SSD-4-WEGENER
Zoro # G500931016
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Height 3
- Width 3
- Material Welder
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HWELDTIP-SSD-4-WEGENER
- Zoro # G500931016
- Country of Origin Multiple
- Category Welding Tips
Dimensions
Length | 3 |
Height | 3 |
Width | 3 |
Details
Material | Welder |
Weight | 2 |
Description
Wegener Welding Tips - Plastic Welding Tips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, L-50, .035, Spool (ED032924)
- BIG HORN 3/8 Inch Double Sided Rotary Spot Weld Cutter (19232)
- UNIWELD REGULATOR SET MR8210 & MR8211 (KMR82)
- VICTOR Tip Accessory, 1 Piece, Size 20 (0311-0232)
- PROFESSIONAL PLASTICS Wegener Tacking Tip, HD Tacking Tip For Tack Weld [Each] (HWELDTIP-HD-WEGENER)
- PROFESSIONAL PLASTICS Speed Tip SSD .156, Speed Tip SSD .156 [Each] (HWELDTIP.156SSD-SEEYLE)
- POWERWELD Purox Style Cutting Tip, Acetylene, #4 (16K09) (4202-4)
- HARRIS Gouging Tip Acet (6290-2G)
- HARRIS No.4 Acet Heat Tip (J-63-4)
- SMITH EQUIPMENT Welding Tip, Size 8.25 In, Welds 5/64 In (SW203)
- MASTER APPLIANCE Master Microtorch Mt-70 (MASMT70)
- Professional Plastics Welding Tips