Shop All Welding Tips
Professional Plastics
SSD High Speed Welding Tip, SSD HI-Speed Weld TIP-.125 Dia [Each]
Mfr # HWELDTIP-SSD-3-WEGENER
Zoro # G200930975
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Width 3
- Height 3
- Weight 2
- Material Welder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HWELDTIP-SSD-3-WEGENER
- Zoro # G200930975
- Country of Origin Multiple
- Category Welding Tips
Dimensions
Length | 3 |
Width | 3 |
Height | 3 |
Details
Weight | 2 |
Material | Welder |
Description
Wegener Welding Tips - Plastic Welding Tips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS E2209-16, 5 lb. (23XM16)
- MILWAUKEE TOOL M12 FUEL 3/8 in. x 13 in. Bandfile (2483-20)
- LINCOLN ELECTRIC LINCOLN Plasma Gouge Shield (KP2844-13)
- RADNOR Contact Tip, 0.072, Lincoln, PK25 (RAD64007026)
- PROFESSIONAL PLASTICS Speed Tip SSD .156, Speed Tip SSD .156 [Each] (HWELDTIP.156SSD-SEEYLE)
- PROFESSIONAL PLASTICS Wegener Tacking Tip, HD Tacking Tip For Tack Weld [Each] (HWELDTIP-HD-WEGENER)
- SMITH EQUIPMENT Cutting Tip- 15 - 2 In Thick (635-SC12-3)
- SMITH EQUIPMENT Little Torch Tip No 3 tip (12-1401-03)
- VICTOR Acetylene Cutting Tip (0330-0005)
- POWERWELD Harris Style Cutting Tip, LP Propane/Natural Gas, #1NFF (6290-1NFF)
- TWECO Contact Tip, Medium Duty, 0.035 in., PK10 (11601752)
- Professional Plastics Welding Tips