Shop All Plastic Tube Stock
Professional Plastics
Square Extruded Acrylic Tubes, 1.750 ID X 2.000 OD X 6FT (6/CS) [Case
Mfr # TACRESQ1.750X2.000X72.00-6CASE
Zoro # G400910104
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plexiglass
- Length 72
- Height 2
- Weight 22
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TACRESQ1.750X2.000X72.00-6CASE
- Zoro # G400910104
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 72 |
Height | 2 |
Width | 2 |
Details
Material | Plexiglass |
Weight | 22 |
Description
Square acrylic tubes are available from Professional Plastics. These extruded plexiglass acrylic tubes are available in 8 standard sizes. Square tubes are sold in standard 6 foot lengths and sold in full cases only. See sizes and case quantities below. Sizes & Case Quantities: .250" OD x .125" ID x 6 Foot Long Square Acrylic Tubing - 54 pcs per case .375" OD x .250" ID x 6 Foot Long Square Acrylic Tubing - 64 pcs per case .500" OD x .375" ID x 6 Foot Long Square Acrylic Tubing - 36 pcs per case .750" OD x .625" ID x 6 Foot Long Square Acrylic Tubing - 16 pcs per case 1.00" OD x .875" ID x 6 Foot Long Square Acrylic Tubing - 9 pcs per case 1.25" OD x 1.00" ID x 6 Foot Long Square Acrylic Tubing - 28 pcs per case 2.00" OD x 1.75" ID x 6 Foot Long Square Acrylic Tubing - 12 pcs per case Note: Extruded Acrylic material does not machine and polish as well as cast because of its lower-heat distortion point. It is ideal for reinforcing and decorative work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Type I U Channel Stock, 60" L, Dark Gray (1UNJ3)
- K&S PRECISION METALS Bendable Brass Rod 1/16 & 3/64, 4PK (5072)
- ZORO SELECT Flat Stock, Steel, 4140, 3/4x1 1/2 In, 3 Ft (2HKH7)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 7/16" Dia. (2XMP6)
- PROFESSIONAL PLASTICS Gray PVC Square Tube, 1.484 ID X 1.562 OD, 10 FT (TPVCSQGY1.484X1.562-10)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F Tube AAL00029, 0.375 ID X .625 OD X 50 FT [Each (TNORPA60F.375X.625X50FT)
- PROFESSIONAL PLASTICS Natural Delrin 60 L (TDELNA1.500X1.750-5)
- PROFESSIONAL PLASTICS Tygothane C210A Urethane Tube, 0.625 ID X .750 OD X 100 FT [Each] (TTYC210A.625X.750X100FT)
- PROFESSIONAL PLASTICS Natural G-10/FR-4 48 L (TG10NA.500X.625X48.000)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC5.750X6.000)
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 2.75 ID X 3.50 OD [Ft] (TNYLMD2.750X3.500)
- Professional Plastics Plastic Tube Stock