Shop All Faceshields and Visors
Professional Plastics
Single Face Shield (.020 Petg) - Price Per Shield, One Face Shield Wi
Mfr # FABFACESHIELDFOAM
Zoro # G800930856
product price: $0.76
/ea
Sold in multiples of 25 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Height 2
- Length 2
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # FABFACESHIELDFOAM
- Zoro # G800930856
- Country of Origin Multiple
- Category Faceshields and Visors
Dimensions
Width | 2 |
Height | 2 |
Length | 2 |
Details
Weight | 1 |
Description
Medical PPE Face Shield with Foam Headband - This comfortable PPE Face shield features all plastic face shield construction with 1" x 1" x 9" Urethane Foam Cushion Headband. Made in our Dallas Texas location. Great PPE face shields for virus protection in hospitals, medical centers, schools, restaurants, hair & nail salons, and all retail environments. Special Price - Order While Supplies Last. Face Shield Dimensions: .015"-.020" thick x 12" wide X 9" tall Face Shield Material: PETG or Polycarbonate (depending on material availability at time of production) Standard Package Size: 200 per Box - Bulk Packed (Best Price) Also sold in Individual Face Shields (Higher Price Applies) Additional Medical Product Literature & Links: Face Shield Product Flyer & Larger Images Personal Protection Equipment for Covid 19 Protection. Top Selling Medical Products Flyer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road Safety Jkt Green (D6323JG-XL)
- CONDOR Back Support, Elastic Knit, Hook-and-Loop, Black, Size Large (3RVA4)
- BRADY California Hazardous Waste Label, PK100 (121152)
- BEKINA PU Boot, Green/Blk, Soft Toe, Size 5, PR (X210GB-5)
- PROFESSIONAL PLASTICS Complete Face Shield Assembly - IL, Clear Face Shield - Single [Each] (FABFACESHIELD-ADAPT)
- PROFESSIONAL PLASTICS Single - Clear Shield .020 Thick (P), A1 Disposable Face Shield [Each (FABFACESHIELD-LF)
- PROFESSIONAL PLASTICS Clear Visor Only - No Bracket (single), Visor Only - .040 Thick Clear (SHIELD-VISOR-ONLY)
- PROFESSIONAL PLASTICS Protective Shield - Full Face, Splash-Proof Shield [Each] (FACE-SHIELD-A1)
- FIBRE-METAL BY HONEYWELL CapMounted Faceshield Bracket (F5400)
- JACKSON SAFETY Quad 500 Replacement (14258)
- 3M Tuffmaster Deluxe Headgear w/Ratchet Adjustment, Blue (82501-00000)
- Professional Plastics Faceshields and Visors