Shop All Faceshields and Visors
Professional Plastics
Single - Clear Shield .020 Thick (P), A1 Disposable Face Shield [Each
Mfr # FABFACESHIELD-LF
Zoro # G600935792
product price: $0.76
/ea
Sold in multiples of 25 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Weight 1
- Height 2
- Width 2
- Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # FABFACESHIELD-LF
- Zoro # G600935792
- Country of Origin Multiple
- Category Faceshields and Visors
Dimensions
Height | 2 |
Width | 2 |
Length | 2 |
Details
Color | Clear |
Weight | 1 |
Description
Face Shields - medical and dental splash shields. These high-quality plastic Face Shields are available immediately from our Fullerton, CA facility. Includes adjustable headband and comfortable foam padding. Clear plastic shields are critical for virus protection from airborne droplets. These shields are used by healthcare workers, dentists, orthodontists, police, firefighters, food handlers and other staff working with the public. Order face shields in bulk for best pricing. Place your orders today for immediate delivery of these face shields to Hospitals and Medical Facilities nationwide.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD A40 Coveralls - Zipper Front, XXL, 25 PK, White (KCC44305)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- POINT6 Dash Extra Light Cushion No-Show Socks, Black, Large, PR (11-2254-204-07)
- ZORO SELECT Fire Hose, 1-1/2inx50 ft, NST, White, 300psi (45DV16)
- PROFESSIONAL PLASTICS Protective Shield - Full Face, Splash-Proof Shield [Each] (FACE-SHIELD-A1)
- PROFESSIONAL PLASTICS Clear Visor Only - No Bracket (single), Visor Only - .040 Thick Clear (SHIELD-VISOR-ONLY)
- PROFESSIONAL PLASTICS Complete Face Shield Assembly - IL, Clear Face Shield - Single [Each] (FABFACESHIELD-ADAPT)
- PROFESSIONAL PLASTICS Single Face Shield (.020 Petg) - Price Per Shield, One Face Shield Wi (FABFACESHIELDFOAM)
- TASCO Faceshield Window, Polycarbonate, 8x15.5In (100-04215)
- JACKSON SAFETY Maxview Faceshield, Visor Coating: Uncoated (14202)
- CHICAGO PNEUMATIC SHIELD GUARD-WHEEL F/CP874-PART (CPCA144931)
- Professional Plastics Eye Protection