Shop All Silicone Tubing
Professional Plastics
Silbrade Braided Silicone Tube, 0.125 ID X .365 OD X 100 FT [Roll]
Mfr # TSILBRADE.125X.365X100FT
Zoro # G800931167
product price: $773.99
/ea
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Material Silicone
- Height 4
- Weight 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TSILBRADE.125X.365X100FT
- Zoro # G800931167
- Country of Origin Multiple
- Category Silicone Tubing
Dimensions
Width | 12 |
Length | 12 |
Height | 4 |
Details
Material | Silicone |
Weight | 7 |
NSF Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
- Silbrade® Braid Reinforced Silicone Hose The construction of SILBRADE enables silicone tubing to handle increased pressure applications. SILBRADE offers outstanding resistance to temperature extremes and is made from FDA-sanctioned ingredients. The flexible design and construction of SILBRADE allows excellent bend radii and permits installation in restricted spaces without impeding flow. SILBRADE, a peroxide-cured product, contains no sulphur or other acid-producing chemicals thereby eliminating the possibility of staining, corroding, or deteriorating other materials it contacts. It is also resistant to ozone and U.V. over long time periods. Care is recommended in the selection of fittings and clamps, as sharp barbed fittings or unlined metal clamps could tear into the hose wall and possibly cause a failure, especially at elevated pressures. SILBRADE is not recommended for implantable or in-body uses or for continuous steam applications. SILBRADE may be low pressure steam sterilized in-line or autoclaved at up to 250°F in a normal autoclaving cycle. However, if exposed to repeated steam sterilization or long-term high temperature or pressure, silicone will eventually relax and become gummy. It should then be replaced Applications: - Adhesive Lines Ú
- Beverage Service Ú
- Bottle Filling Ú
- Chemical Feeds Ú
- Deionized Water Transfer Ú
- Fermenter Lines Ú
- Hot Fill Lines Ú
- Food Handling Ú
- Laboratory Ú
- Resin Feeds Ú
- Stirring Vessels Ú
- Brewery Beer Hose Lines Ú
- Viscous Material Handling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Iron, 4 In Pipe, 1 In Out (31500048009000 CC)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVT200CF)
- ELKAY Sink, SS, 48x22x7-5/8", Top, Drain (ILR4822R1)
- COMPONENT HARDWARE Encore® Stainless Steel Dipper Well Assembly complete with faucet (K30-1010)
- PROFESSIONAL PLASTICS Silbraid Braided Silicone Tube, 0.750 ID X 1.000 OD X 50 FT [Each] (TSILBRAID.750X1.000)
- PROFESSIONAL PLASTICS Tygoprene XL-60 Tube AN800038, 0.500 ID X .750 OD X 50 FT [Each] (TTYXL60.500X.750X50FT)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX42062, 1.000 ID X 1.250 OD X 25 FT [Each] (TTYSPX501.0O0X1.250X25FT)
- PROFESSIONAL PLASTICS Tygon F4040A AAG00165, 0.093 ID X.187 OD X 50 FT [Each] (TTYF4040.093X.187X50FT)
- PROFESSIONAL PLASTICS Tygoprene XL-60 Tube AN800012, 0.187 ID X .312 OD X 50 FT [Each] (TTYXL60.187X.312X50FT)
- PROFESSIONAL PLASTICS Tygon 3350 Sanitary Silicone Tubing - ABW00007, 0.125 ID X .250 OD X (TTY3350.125X.250X50FT)
- ZORO SELECT Tubing, Silicone, 3/8 in ID, 7/16 in OD (ZUSA-HT-3121)
- Professional Plastics Tubing