Shop All Static Control Products
Professional Plastics
Semitron 410C Cond Pei SH, 0.500 Thick, 12 X 12
Mfr # SSEM410C.500-12X12
Zoro # G900944883
product price: $1,320.99
/ea
Free Shipping & Returns
$1,320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Semitron
- Width 12
- Length 12
- Height 0.5
- Weight 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SSEM410C.500-12X12
- Zoro # G900944883
- Country of Origin Multiple
- Category Static Control Products
Dimensions
Width | 12 |
Length | 12 |
Height | 0.5 |
Details
Material | Semitron |
Weight | 4 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2.45 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 1.8 |
Specific Gravity (73 Deg: g/cm3) | 1.41 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Tensile Strength (psi @ 73 Deg;) | 9000 |
Max. Recommended Use Temp (Deg:F) | 338 |
Heat Deflection Temp. (264 psi) Deg:F | 410 |
Description
Semitron ESd 410C (black) - Static Dissipative/Conductive PEI (aka ESD UltemTM). Having an excellent mechanical performance up to 210°C, Semitron ESd 410 provides ESd- solutions at higher temperatures. Semitron ESd 410C exhibits excellent dimensional stability (low coefficient of linear thermal expansion and small water absorption) and is ideal for handling equipment in the electrical/electronic or semiconductor industries. Available from USA, Singapore and Taiwan stock. Designed for IC Test Sockets, Nests and Handlers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN743.7-14-1/2-NPT-B Oil Sight Glass (8PTK6)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (4FMC6)
- COOPER-ATKINS Timer, 24 Hour, LCD (FT24-0-3)
- ASHCROFT Digital Pressure Gauge, -15 to 0 to 15 psi, 1/4 in MNPT, Black (DG2531L0NAM02L15#&V-XCYLM)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 1/2 In. Wide x 36 Yards Long, Amber (KPTLS-1/2)
- BERTECH ESD Anti-Static Table Mat Kit, 18 In. x 24 In., Gray (1059-18x24GKT)
- TRANSFORMING TECHNOLOGIES 30" x 50' x .080", Royal Blue, Rubber Table Mat, Roll (MT4530RB)
- TRANSFORMING TECHNOLOGIES 36" x 40' x .080", Gray, Textured Rubber Table Mat, Roll (MTT3640GY)
- BERTECH ESD Anti-Static Table Mat Kit, 18 In. x 30 In., Blue (1059-18x30BKT)
- DESCO Wrist Strap, Adjust, Elastic, 6 ft. Cord (09100)
- TRANSFORMING TECHNOLOGIES Alligator Clips (AC1000)
- Professional Plastics Static Control Products